!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S OVERBOOTS, MEDIUM, SIZE 8 TO 9, LATEX, YELLOW, 12 IN H, NON-CSA, OIL-RESISTANT

MEN'S OVERBOOTS, MEDIUM, SIZE 8 TO 9, LATEX, YELLOW, 12 IN H, NON-CSA, OIL-RESISTANT

APPROVED VENDOR

MEN'S OVERBOOTS, MEDIUM, SIZE 8 TO 9, LATEX, YELLOW, 12 IN H, NON-CSA, OIL-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S OVERBOOTS, MEDIUM, SIZE 8 TO 9, LATEX, YELLOW, 12 IN H, NON-CSA, OIL-RESISTANT

MEN'S OVERBOOTS, MEDIUM, SIZE 8 TO 9, LATEX, YELLOW, 12 IN H, NON-CSA, OIL-RESISTANT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.51 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4T265
  • Mfr. Model # 4T265
  • UNSPSC # 46181602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

These yellow, men's medium hazardous material overboots are made of Latex rubber and fit sizes 8 to 9. They are completely non-metallic, waterproof, and meet NFPA 1991 standards. The non-CSA mid-calf boots with oil-resistant have pull-on closure, plain toes, and 12-inch height. They are suitable for general purposes.

Technical Specs

  • ItemOverboot
  • Shoe StyleMid-Calf
  • Fits Shoe Size8 to 9
  • Footwear Sole PatternRibbed
  • Midsole MaterialLatex
  • Predominant Footwear ColourYellow
  • Boot Height12 in
  • WaterproofYes
  • Shank MaterialLatex
  • Completely Non MetallicYes
  • Static DissipativeNo
  • Puncture Resistant InsoleNo
  • Safety CriteriaNon-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
  • Metatarsal GuardNone
  • MaterialRubber
  • Footwear Application General Purpose
  • Gender Men's
  • Size M
  • Upper Material Latex
  • Outsole Material Latex
  • Toe Type Plain
  • Footwear Closure Pull-On
  • Footwear Shank Yes
  • Insulated No
  • Electrical Hazard Rated No
  • Oil Resisting Sole Yes
  • Ninety Degree Heel Yes
  • Colour Yellow
  • Fits Footwear Size 8 to 9
  • Product Type Overboot

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list