!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX OVERBOOTS, SIZE L, RUBBER, YELLOW, 12 IN HEIGHT, FOR FOOD PROCESSING/HAZMAT

UNISEX OVERBOOTS, SIZE L, RUBBER, YELLOW, 12 IN HEIGHT, FOR FOOD PROCESSING/HAZMAT

BIGFOOT CE

UNISEX OVERBOOTS, SIZE L, RUBBER, YELLOW, 12 IN HEIGHT, FOR FOOD PROCESSING/HAZMAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX OVERBOOTS, SIZE L, RUBBER, YELLOW, 12 IN HEIGHT, FOR FOOD PROCESSING/HAZMAT

UNISEX OVERBOOTS, SIZE L, RUBBER, YELLOW, 12 IN HEIGHT, FOR FOOD PROCESSING/HAZMAT

BIGFOOT CE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.30 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ISASYBF400L
  • Mfr. Model # SYBF400L
  • UNSPSC # 73101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

These yellow, unisex large overboots are made of rubber. They fit sizes from 8 to 10 and are chemical/bioburden-resistant, non-metallic, and waterproof. The mid-calf overboots have composite round toes, pull-on closure, 12-inch height, textured sole, and rubber shank. It is suitable for use in food processing, HAZMAT, and pharma.

Technical Specs

  • ItemOverboot
  • Shoe StyleMid-Calf
  • Fits Shoe Size8 to 10
  • Footwear Sole PatternSlip Resistant
  • Midsole MaterialRubber
  • Predominant Footwear ColourYellow
  • Boot Height12 in
  • WaterproofYes
  • Shank MaterialRubber
  • Completely Non MetallicYes
  • Static DissipativeNo
  • Puncture Resistant InsoleNo
  • Safety CriteriaNon-Metallic, Waterproof
  • Style NumberSYBF400L
  • Fits Footwear Size8 to 10
  • Footwear Application Food Processing, Hazmat, Pharma
  • Gender Unisex
  • Size L
  • Upper Material Rubber
  • Outsole Material Rubber
  • Toe Type Plain
  • Footwear Closure Pull-On
  • Footwear Shank Yes
  • Insulated No
  • Electrical Hazard Rated No
  • Oil Resisting Sole No
  • Ninety Degree Heel No
  • Colour Yellow
  • Metatarsal Guard None
  • Product Type Overboot
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list