Product ITEM is unavailable. See products from the same category below.
Hard Hat Eyewear
Clip-on eyewear helps protect against bright sunlight and more. They attach to regular glasses, hard hats, bump caps, and welding helmets to help customize your personal protective equipment (PPE). Clip on safety eyewear is made in welding shades and for the requirements of glassworking, metalworking, and radiation tasks. Eyewear that clips directly to a hard hat suspension eliminates temple and nosepiece weight. Other properties may include magnification, antifog, or antiglare.
These 880 series klip lift for hard hat visor comes in full front cobalt blue shade 4. It can be easily clipped onto a hard hat or bump cap brims and worn in conjunction with existing protective eyewear. The klip lift can be quickly flipped down to enhance vision, then flip up when not needed. It has an integral spring clip that holds it securely without screws, fasteners, or tools.
These 880 series klip lift for hard hat visor comes in full front cobalt blue shade 4. It can be easily clipped onto a hard hat or bump cap brims and worn in conjunction with existing protective eyewear. The klip lift can be quickly flipped down to enhance vision, then flip up when not needed. It has an integral spring clip that holds it securely without screws, fasteners, or tools.
These 880 series klip lift for hard hat visor comes in full front welding shade 6. It can be easily clipped onto a hard hat or bump cap brims and worn in conjunction with existing protective eyewear. The klip lift can be quickly flipped down to enhance vision, then flip up when not needed. It has an integral spring clip that holds it securely without screws, fasteners, or tools.
These 880 series klip lift for hard hat visor comes in full front welding shade 6. It can be easily clipped onto a hard hat or bump cap brims and worn in conjunction with existing protective eyewear. The klip lift can be quickly flipped down to enhance vision, then flip up when not needed. It has an integral spring clip that holds it securely without screws, fasteners, or tools.
This clear V-Gard H1 half-face visor measures 9 1/4 width x 4 3/4 height inches. It is made of polycarbonate and meets the CSA Z94.3 standard. This wind-resistant face shield with a frameless design is contoured for a closer fit, a dual pivot hinge for a low profile to improve balance and a simple push-button design. It includes an anti-fog and scratch-resistant coating.
This clear V-Gard H1 half-face visor measures 9 1/4 width x 4 3/4 height inches. It is made of polycarbonate and meets the CSA Z94.3 standard. This wind-resistant face shield with a frameless design is contoured for a closer fit, a dual pivot hinge for a low profile to improve balance and a simple push-button design. It includes an anti-fog and scratch-resistant coating.
This Capstone disposable tear-off visor film is made of polycarbonate and comes in clear. The anti-fog visor film meets the CSA Z94.3 standard and is suitable for use with Capstone goggle shields. There are six films in each package.
This Capstone disposable tear-off visor film is made of polycarbonate and comes in clear. The anti-fog visor film meets the CSA Z94.3 standard and is suitable for use with Capstone goggle shields. There are six films in each package.
These 880 series klip lift for hard hat visor comes in full front cobalt blue shade 6. It can be easily clipped onto a hard hat or bump cap brims and worn in conjunction with existing protective eyewear. The klip lift can be quickly flipped down to enhance vision, then flip up when not needed. It has an integral spring clip that holds it securely without screws, fasteners, or tools.
These 880 series klip lift for hard hat visor comes in full front cobalt blue shade 6. It can be easily clipped onto a hard hat or bump cap brims and worn in conjunction with existing protective eyewear. The klip lift can be quickly flipped down to enhance vision, then flip up when not needed. It has an integral spring clip that holds it securely without screws, fasteners, or tools.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.