!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HALF-FACE VISOR, CSA Z94.3, POLYCARBONATE, WIND-RESISTANT, ANTI-FOG, SCRATCH-RESISTANT, CLEAR

HALF-FACE VISOR, CSA Z94.3, POLYCARBONATE, WIND-RESISTANT, ANTI-FOG, SCRATCH-RESISTANT, CLEAR

V-GARD

HALF-FACE VISOR, CSA Z94.3, POLYCARBONATE, WIND-RESISTANT, ANTI-FOG, SCRATCH-RESISTANT, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALF-FACE VISOR, CSA Z94.3, POLYCARBONATE, WIND-RESISTANT, ANTI-FOG, SCRATCH-RESISTANT, CLEAR

HALF-FACE VISOR, CSA Z94.3, POLYCARBONATE, WIND-RESISTANT, ANTI-FOG, SCRATCH-RESISTANT, CLEAR

V-GARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10194820
  • Mfr. Model # 10194820
  • UNSPSC # 46181706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This clear V-Gard H1 half-face visor measures 9 1/4 width x 4 3/4 height inches. It is made of polycarbonate and meets the CSA Z94.3 standard. This wind-resistant face shield with a frameless design is contoured for a closer fit, a dual pivot hinge for a low profile to improve balance and a simple push-button design. It includes an anti-fog and scratch-resistant coating.

Technical Specs

  • ItemHalf-Face Spectacle
  • Compatible with BrandV-Gard(R)
  • IncludesHalf-Face Spectacle
  • StandardsANSI, CSA
  • Application Confined Space, Construction, General Industry, Rescue, Working at Heights
  • Dielectric Protection Yes
  • Series V-Gard(R) H1 Safety Helmet
  • Welding Shade Designation Not Rated for Welding Use
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list