!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KLIP LIFT, FOR HARD HAT VISOR, FULL FRONT, WELDING SHADE 6, 880 SERIES

KLIP LIFT, FOR HARD HAT VISOR, FULL FRONT, WELDING SHADE 6, 880 SERIES

UVEX

KLIP LIFT, FOR HARD HAT VISOR, FULL FRONT, WELDING SHADE 6, 880 SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KLIP LIFT, FOR HARD HAT VISOR, FULL FRONT, WELDING SHADE 6, 880 SERIES

KLIP LIFT, FOR HARD HAT VISOR, FULL FRONT, WELDING SHADE 6, 880 SERIES

UVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.69 / each

EHC: EHC :
Min Qty 10 = $2,156.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UVX32-8LFFW6-0000
  • Mfr. Model # 32-8LFFW6-0000
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

These 880 series klip lift for hard hat visor comes in full front welding shade 6. It can be easily clipped onto a hard hat or bump cap brims and worn in conjunction with existing protective eyewear. The klip lift can be quickly flipped down to enhance vision, then flip up when not needed. It has an integral spring clip that holds it securely without screws, fasteners, or tools.

Technical Specs

  • ItemClip On Eyewear
  • Frame StyleClip-On
  • Lens ColourWelding Shade 6
  • Metal DetectableNo
  • ANSI Dust/Splash RatingNot Rated for Dust or Splash
  • Arm ColourSilver
  • Dielectric ProtectionNo
  • Frame ColourSilver
  • IncludesKlip Lift
  • Includes Anti-Static Lens CoatingNo
  • Includes Eye Socket LiningNo
  • Includes Polarized Lens CoatingNo
  • Infra-Red Light Scale Protection DesignationR6
  • Series880
  • Welding Shade DesignationW6
  • For Use With Hardhats, Full Front
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • X-Ray Detectable Yes
  • Application General Purpose
  • Compatible with Series Universal
  • Eyewear Size Standard
  • Frame Type Full-Frame
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Photochromatic Lens No
  • Ultra-Violet Scale Protection Designation U6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list