!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Food Application
Material Trade Name
System of Measurement
Inside Diameter
Outside Diameter
Wall Thickness
Overall Length
Colour
Clarity
Reinforcement
Hardness
Flexibility
Bend Radius
Food and Beverage Compatibility
Peristaltic Pump Compatible
Fitting Compatibility
Maximum Operating Temperature
Maximum Operating Pressure
Maximum Vacuum Pressure
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Food & Beverage PVC Tubing

https://catalogue.grainger.ca/?hybris=true

 967  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FAIRVIEW
  • TUBING, 25 ° F TO 149 ° F, VINYL, 100 FT L, CLEAR, 65 PSI, 1/4 IN OUTSIDE DIAMETER, ⅛ IN INSIDE DIAMETER
  • Item # FARJFT42-100P
  • Mfr. Model # JFT-42-100P
  • EHC: EHC :
  • This clear, flexible air and water conveyance tubing is made from vinyl and comes in a 100-foot long roll. It can be used with temperatures between 25 Degrees F and 149 Degrees F, and pressure up to 65 PSI. The outside diameter is 1/4 inches and the inside diameter is 1/8 inches. This tubing is used extensively where food and beverages are conveyed and meets NSF and FDA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TYGON
  • TUBING: TYGON S3 E-3603, TPE, ⅛ IN ID, ¼ IN OD, 50 FT LG, CLEAR, NOT REINFORCED
  • Item # WWG8PFM1
  • Mfr. Model # ACF00007
  • EHC: EHC :
  • This tubing meets the standards for 10/2011/EU, 1907/2006/EC, 1935/2004/EC, ASTM, AS, and more, has a length of 50 feet, a maximum operating pressure of 36 psi @ 73 Degrees F and is designed for chemicals. It has an operating temperature of 165 Degrees F and is resistant to abrasion, acid, chemical, crack, flex-fatigue, tear and is made of tpe. In addition, it has ¼ inch OD, ⅛ inch ID, with 0.06 inch wall thickness, and Shore A 56 hardness. This tubing is for use with beverages and corrosive

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • REINFORCED TUBING, CLEAR, 1 IN INSIDE DIA, 1¼ IN OUTSIDE DIA, 25 FT, 65A, PVC
  • Item # USSZUSA-HT46
  • Mfr. Model # ZUSA-HT-46
  • EHC: EHC :
  • This clear NSF/FDA-certified, reinforced tubing is 25 feet long with tube bend radius of 1.25 inches and wall thickness of 1/8 inch. The inside diameter of this tube is one inch and outside diameter is 1 1/4 inches. It has a temperature range between -40 Degrees F to 140 Degrees F with maximum pressure of 120 PSI. This tubing is used in food and beverage applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • TUBING, 25 ° F TO 149 ° F, VINYL, 100 FT L, CLEAR, 30 PSI, 5/8 IN OUTSIDE DIAMETER, 1/2 IN INSIDE DIAMETER
  • Item # FARJFT108-100P
  • Mfr. Model # JFT-108-100P
  • EHC: EHC :
  • This clear flexible vinyl tubing has an outside diameter of 5/8 inches, an inside diameter of 1/2 inches, with a maximum working pressure of 30 PSI. It can be used within a temperature range of 25 Degrees F to 149 Degrees F for water and air conveyance in industrial kitchens and other food and beverage services. This tubing meets NSF 51 and 61 standards and is FDA compliant. This tubing comes in rolls 100 feet long.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • TUBING, 25 ° F TO 149 ° F, VINYL, 100 FT L, CLEAR, 55 PSI, 3/8 IN OUTSIDE DIAMETER, 1/4 IN INSIDE DIAMETER
  • Item # FARJFT64-100P
  • Mfr. Model # JFT-64-100P
  • EHC: EHC :
  • This is flexible, clear, vinyl tubing, that is used extensively where food and beverages are conveyed. It is used to move air and water and meets NSF and FDA standards. This tubing can be used in conditions up to 55 PSI, and between 25 Degrees F TO 149 Degrees F. It comes in a 100-foot long roll, with an inside diameter of 1/4 inches, and an outside diameter of 3/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1676
  • FAIRVIEW
  • TUBING, 25 ° F TO 149 ° F, VINYL, 100 FT L, CLEAR, 45 PSI, 1/2 IN OUTSIDE DIAMETER, 3/8 IN INSIDE DIAMETER
  • Item # FARJFT86-100P
  • Mfr. Model # JFT-86-100P
  • EHC: EHC :
  • This is a 100-foot long roll of flexible, clear, vinyl tubing, for the conveyance of air and water. It meets NSF and FDA standards and is used for food and beverages. It has an inside diameter of 3/8 inches, and an outside diameter of 1/2 inches, with a maximum pressure of 45 PSI, and a temperature range of 25 Degrees F to 149 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1676
  • FAIRVIEW
  • TUBING, 25 ° F TO 149 ° F, VINYL, 100 FT L, CLEAR, 35 PSI, 1 IN OUTSIDE DIAMETER, 3/4 IN INSIDE DIAMETER
  • Item # FARJFT1612-100P
  • Mfr. Model # JFT-1612-100P
  • EHC: EHC :
  • This roll of clear vinyl tubing is used to transport air and water. It has an inside diameter of 3/4 inches and an outside diameter of one inch. It is 100 feet long and flexible. This tubing is NSF and FDA standard and can perform in up to 35 PSI. It is used extensively where food and beverages are conveyed.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1676
  • TYGON
  • TUBING: TYGON S3 B-44-3, TPE, 3/16 IN ID, 5/16 IN OUTSIDE DIA, 50 FT LG, CLEAR
  • Item # WWG2LPT5
  • Mfr. Model # AAB00012
  • EHC: EHC :
  • This tubing meets the standards for FDA CFR Part 175.300, NSF-51, 3-A Sanitary Standards, has a length of 50 feet, a maximum operating pressure of 43 psi @ 73 Degrees F and is designed for: beverage, food, water. It is clear, has an operating temperature of -32 Degrees F to 165 Degrees F and is resistant to chemical, tear and is made of tpe. In addition, it has 5/16 inch OD, 3/16 inch ID, with an inch system of measurement, with 0.06 inch wall thickness, and Shore A 66 hardness. This tubing is f

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1676
  • USA SEALING
  • REINFORCED TUBING, CLEAR, 1 IN INSIDE DIA, 1¼ IN OUTSIDE DIA, 10 FT, 65A, PVC
  • Item # USSZUSA-HT62
  • Mfr. Model # ZUSA-HT-62
  • EHC: EHC :
  • This clear NSF/FDA-certified, reinforced tubing is 10 feet long with tube bend radius of 1.25 inches and wall thickness of 1/8 inch. The inside diameter of this tube is one inch and outside diameter is 1 1/4 inches. It has a temperature range between -40 Degrees F to 140 Degrees F with maximum pressure of 120 PSI. This tubing is used in food and beverage applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • REINFORCED TUBING, CLEAR, ½ IN INSIDE DIA, ¾ IN OUTSIDE DIA, 100 FT, 65A, PVC
  • Item # USSZUSA-HT11
  • Mfr. Model # ZUSA-HT-11
  • EHC: EHC :
  • This clear NSF/FDA-certified, reinforced tubing is 100 feet long with tube bend radius of 5/8 inch and wall thickness of 1/8 inch. The inside diameter of this tube is 1/2 inch and outside diameter is 3/4 inch. It has a temperature range between -50 Degrees F to 150 Degrees F with maximum pressure of 300 PSI. This tubing is used in oil, fuel, chemical, water, steam, air, and food-based applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • REINFORCED TUBING, CLEAR, ¾ IN INSIDE DIA, 1 IN OUTSIDE DIA, 10 FT, 65A, PVC
  • Item # USSZUSA-HT61
  • Mfr. Model # ZUSA-HT-61
  • EHC: EHC :
  • This clear NSF/FDA-certified, reinforced tubing is 10 feet long with tube bend radius of one inch and wall thickness of 1/8 inch. The inside diameter of this tube is 3/4 inch and outside diameter is one inch. It has a temperature range between -40 Degrees F to 140 Degrees F with maximum pressure of 150 PSI. This tubing is used in food and beverage applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • HOSE PVC BRAIDED CLR0.75OD 1/2,100 FT/RL
  • Item # FARPVC128-100P
  • Mfr. Model # PVC-128-100P
  • EHC: EHC :
  • This flexible, PVC roll of braided hose is 100 feet long, with an outside diameter of 0.75 inches, and an inside diameter of 1/2 inches. It has a temperature range of -5 Degrees F TO 160 Degrees F. This hose is clear, with a maximum pressure of 200 PSI, and can be used for air, mineral salts, plating, solutions, water, saltwater, and hydrocarbons.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1677
  • TYGON
  • TUBING: TYGON S3 E-3603, TPE, ¼ IN ID, ⅜ IN OD, 50 FT LG, CLEAR, NOT REINFORCED
  • Item # WWG8TTJ2
  • Mfr. Model # ACF00017
  • EHC: EHC :
  • This tubing meets the standards for 10/2011/EU, 1907/2006/EC, 1935/2004/EC, ASTM, AS, and more, has a length of 50 feet, a maximum operating pressure of 20 psi @ 73 Degrees F and is designed for chemicals. It has an operating temperature of 165 Degrees F and is resistant to abrasion, acid, chemical, crack, flex-fatigue, tear and is made of tpe. In addition, it has ⅜ inch OD, ¼ inch ID, with 0.06 inch wall thickness, and Shore A 56 hardness. This tubing is for use with beverages and corrosive

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list