!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: TYGON S3 E-3603, TPE, ⅛ IN ID, 3/16 IN OUTSIDE DIA, 50 FT LG, CLEAR

TUBING: TYGON S3 E-3603, TPE, ⅛ IN ID, 3/16 IN OUTSIDE DIA, 50 FT LG, CLEAR

TYGON

TUBING: TYGON S3 E-3603, TPE, ⅛ IN ID, 3/16 IN OUTSIDE DIA, 50 FT LG, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: TYGON S3 E-3603, TPE, ⅛ IN ID, 3/16 IN OUTSIDE DIA, 50 FT LG, CLEAR

TUBING: TYGON S3 E-3603, TPE, ⅛ IN ID, 3/16 IN OUTSIDE DIA, 50 FT LG, CLEAR

TYGON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8AT33
  • Mfr. Model # ACF00006
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Product Details

This tubing meets the standards for 10/2011/EU, 1907/2006/EC, 1935/2004/EC, ASTM, AS, and more, has a length of 50 feet, a maximum operating pressure of 20 psi @ 73 Degrees F and is designed for chemicals. It has an operating temperature of 165 Degrees F and is resistant to abrasion, acid, chemical, crack, flex-fatigue, tear and is made of tpe. In addition, it has 3/16 inch OD, ⅛ inch ID, with 0.03 inch wall thickness, and Shore A 56 hardness. This tubing is for use with beverages and corrosiv

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 56
  • MaterialTPE
  • Material Trade NumberE-3603
  • Maximum Operating Temperature165 Degrees F
  • Overall Length50 ft
  • ReinforcementNot Reinforced
  • Wall Thickness0.03 in
  • ClarityClear
  • FlexibilityFlexible
  • Tube FormCoil
  • Flow ApplicationLow-Viscosity Food Materials, Beverage Transfer Under Chilled or Ambient Conditions, Custom Non-Dairy Creamer and Flavor Dispensing, Dispensing of Batter, Filtered Water Transfer (Including Reverse Osmosis), Iced Tea, Installations in Tight Confined Spaces within Complex Food Filling or Flavoring Systems, Pastes, Peristaltic Pump Dispensing of Juices, Transfer of Plant-Based Food Ingredients, Water and Other Beverages
  • For Fluid TypeBeverages, Corrosive Chemicals
  • Application Water
  • Food Application Food and Beverage
  • Inside Diameter 1/8 in
  • Material Trade Name Tygon S3
  • Maximum Operating Pressure 20 psi @ 73 Degrees F
  • Outside Diameter 3/16 in
  • Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
  • Standards 10/2011/EU, 1907/2006/EC, 1935/2004/EC, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA 21 CFR 170-189, Japan Food Sanitation Law 370/1959, NSF 51
  • Bend Radius 1/2 in
  • Does Not Contain BPA, Phthalates
  • System of Measurement Inch
  • Vacuum Rated Vacuum Rated
  • For Environment Chemical
  • For Potable Water Use For Potable Water Use

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list