!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, 25 ° F TO 149 ° F, VINYL, 100 FT L, CLEAR, 30 PSI, 3/4 IN OUTSIDE DIAMETER, 5/8 IN INSIDE DIAMETER

TUBING, 25 ° F TO 149 ° F, VINYL, 100 FT L, CLEAR, 30 PSI, 3/4 IN OUTSIDE DIAMETER, 5/8 IN INSIDE DIAMETER

FAIRVIEW

TUBING, 25 °  F TO 149 °  F, VINYL, 100 FT L, CLEAR, 30 PSI, 3/4 IN OUTSIDE DIAMETER, 5/8 IN INSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, 25 ° F TO 149 ° F, VINYL, 100 FT L, CLEAR, 30 PSI, 3/4 IN OUTSIDE DIAMETER, 5/8 IN INSIDE DIAMETER

TUBING, 25 ° F TO 149 ° F, VINYL, 100 FT L, CLEAR, 30 PSI, 3/4 IN OUTSIDE DIAMETER, 5/8 IN INSIDE DIAMETER

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.05 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARJFT1210-100
  • Mfr. Model # JFT-1210-100
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This clear vinyl tubing is sold by the foot. It has an outside diameter of 3/4 inches and an inside diameter of 5/8 inches.

Technical Specs

  • ItemTubing
  • ColourClear
  • Inside Diameter5/8 in
  • Maximum Operating Pressure30 psi
  • Outside Diameter3/4 in
  • Resistance PropertiesAbrasion Resistant
  • ClarityClear
  • System of MeasurementImperial
  • Minimum Operating Temperature25 Degrees F
  • Application Conveyance of Air and Water, Used Extensively where Food and Beverages are Conveyed
  • Food Application Food and Beverage
  • Material Vinyl
  • Maximum Operating Temperature 149 Degrees F
  • Overall Length 100 ft
  • Standards FDA, NSF (Standard 51 and 61)
  • Flexibility Flexible
  • Tube Form Coil
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list