!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Measurement System
Milling Dia.
Number of Flutes
End Mill Style
Primary Material Application
Shank Dia.
Material - Machining
Finish - Machining
Length of Cut
End Mill Cutting Type
List Number
Helix Angle
Overall Length
Material Grade - Machining
Miniature End Mill
Shank Type - Machining

Finishing Cobalt Square End Mills

Finishing cobalt square end mills create a finer finish on the workpiece than roughing cobalt square end mills. Cobalt square end mills can be used at higher speeds and are harder and more wear-resistant than high-speed steel square end mills. Sometimes called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.

https://catalogue.grainger.ca/?hybris=true

388 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CLARKSON-OSBORN
  • 1/4 X 3/8 2FLT M42 K/WAY SLOT DRILL
  • Item # CSBEM01016
  • Mfr. Model # EM01016
  • EHC: EHC :
  • Finishing cobalt square end mills create a finer finish on the workpiece than roughing cobalt square end mills. Cobalt square end mills can be used at higher speeds and are harder and more wear-resistant than high-speed steel square end mills.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
  • CLEVELAND
  • SQUARE END MILL, TICN FINISH, CENTRE CUTTING, 4 FLUTES, ½ IN MILLING DIAMETER, HSS
  • Item # GNFHGC4C32633
  • Mfr. Model # C32633
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a tiCN finish. It has a single end, with a Weldon flat ½ inch diameter shank. This square end mill is designed for use with stainless steel and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 3¼ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, TIN FINISH, CENTRE CUTTING, 2 FLUTES, ½ IN MILLING DIAMETER, COBALT
  • Item # GNFC75141
  • Mfr. Model # C75141
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a tiN finish. It has a single end, with a Weldon flat ½ inch diameter shank. This square end mill is designed for use with stainless steel and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 3½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, BRIGHT/UNCOATED FINISH, CENTRE CUTTING, 4 FLUTES, ¼ IN MILLING DIA
  • Item # GNF557-32646
  • Mfr. Model # C32646
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It has a single end, with a Weldon flat 3/8 inch diameter shank. This square end mill is designed for use with nickel, stainless steel, steel, and titanium, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 3 1/16 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, TICN FINISH, CENTRE CUTTING, 4 FLUTES, ⅝ IN MILLING DIAMETER, HSS
  • Item # GNFHGC4C32635
  • Mfr. Model # C32635
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a tiCN finish. It has a single end, with a Weldon flat 5/8 inch diameter shank. This square end mill is designed for use with stainless steel and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 3¾ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • SQUARE END MILL, BRIGHT/UNCOATED FINISH, CENTRE CUTTING, 2 FLUTES, 5MM MILLING DIA
  • Item # OSG5800300
  • Mfr. Model # 5800300
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It has a single end, with a Weldon 9.52 mm diameter shank. This square end mill is designed for use with steel and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 58.70 mm length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • SQUARE END MILL, BRIGHT/UNCOATED FINISH, CENTRE CUTTING, 2 FLUTES, 6MM MILLING DIA
  • Item # OSG5800400
  • Mfr. Model # 5800400
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It has a single end, with a Weldon 9.52 mm diameter shank. This square end mill is designed for use with steel and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 58.70 mm length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLARKSON-OSBORN
  • SQUARE END MILL, COBALT, SVG, 3/8 IN
  • Item # CSBMC33024
  • Mfr. Model # MC33024
  • EHC: EHC :
  • This SVG end mill is non-centre cut, is made out of cobalt, and is multi-flute. It is size 3/8 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
  • OSG
  • SQUARE END MILL, BRIGHT/UNCOATED FINISH, CENTRE CUTTING, 2 FLUTES, 1MM MILLING DIA
  • Item # OSG5800800
  • Mfr. Model # 5800800
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It has a single end, with a Weldon 9.52 mm diameter shank. This square end mill is designed for use with steel and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 63.50 mm length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • SQUARE END MILL, BRIGHT/UNCOATED FINISH, CENTRE CUTTING, 2 FLUTES, 12MM MILLING DIA
  • Item # OSG5801100
  • Mfr. Model # 5801100
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It has a single end, with a Weldon 12.70 mm diameter shank. This square end mill is designed for use with steel and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 76.20 mm length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • SQUARE END MILL, BRIGHT/UNCOATED FINISH, CENTRE CUTTING, 2 FLUTES, 4MM MILLING DIA
  • Item # OSG5800200
  • Mfr. Model # 5800200
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It has a single end, with a Weldon 9.52 mm diameter shank. This square end mill is designed for use with steel and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 58.70 mm length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • SQUARE END MILL, BRIGHT/UNCOATED FINISH, CENTRE CUTTING, 2 FLUTES, 8MM MILLING DIA
  • Item # OSG5800600
  • Mfr. Model # 5800600
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It has a single end, with a Weldon 9.52 mm diameter shank. This square end mill is designed for use with steel and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 58.70 mm length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list