SQUARE END MILL, BRIGHT/UNCOATED FINISH, CENTRE CUTTING, 2 FLUTES, 4MM MILLING DIA
SQUARE END MILL, BRIGHT/UNCOATED FINISH, CENTRE CUTTING, 2 FLUTES, 4MM MILLING DIA
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It has a single end, with a Weldon 9.52 mm diameter shank. This square end mill is designed for use with steel and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 58.70 mm length.
Technical Specs
Item Square End Mill
Finish - Machining Bright (Uncoated)
Milling Dia. 4.00 mm
Length of Cut 11.11 mm
Shank Dia. 9.52 mm
Number of Flutes 2
Drilling Tool Configuration Individual
List Number 580
End Mill Style Square
Material Grade - Machining General Purpose
Primary Material Application ISO Code P
Material - Machining Cobalt
Shank Type - Machining Weldon Flat
Measurement System Metric
Overall Length 58.70 mm
Helix Angle 30 Degrees
Cutting Direction Right Hand
Miniature End Mill No
End Mill Application Finishing
Single End/Double End Single End
Primary Material Application Steel
End Mill Cutting Type Centre Cutting
Country of Origin Japan
(subject to change)