SQUARE END MILL, BRIGHT/UNCOATED FINISH, CENTRE CUTTING, 2 FLUTES, ⅛ IN MILLING DIA
SQUARE END MILL, BRIGHT/UNCOATED FINISH, CENTRE CUTTING, 2 FLUTES, ⅛ IN MILLING DIA
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, stainless steel, titanium, tough alloys. Carbon steels. Mill diameter 1/8 inch.
Technical Specs
- ItemSquare End Mill
- Finish - MachiningBright (Uncoated)
- Milling Dia.1/8 in
- Length of Cut3/8 in
- Shank Dia.3/8 in
- Number of Flutes2
- Drilling Tool ConfigurationIndividual
- List NumberHGC-2
- End Mill StyleSquare
- Material Grade - MachiningGeneral Purpose
- Primary Material Application ISO CodeM, S
- Chip-BreakerNo
- Material - Machining Cobalt
- Shank Type - Machining Weldon Flat
- Measurement System Fractional Inch
- Overall Length 2 5/16 in
- Helix Angle 30 Degrees
- Cutting Direction Right Hand
- Miniature End Mill No
- End Mill Application Finishing
- Single End/Double End Single End
- Primary Material Application Nickel, Stainless Steel, Titanium
- End Mill Cutting Type Centre Cutting
- Country of Origin United States
(subject to change)
Alternate Products
-
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.79
/ EACH