Product ITEM is unavailable. See products from the same category below.
Electrical Wall Plates & Covers
Electrical wall plates and covers install over the front of receptacles and switches to contain wiring and prevent accidental touching of live connections. Also known as switch plates, they hide wires inside wall boxes and prevent dust and debris from accumulating.
This blank box mount wall plate has the following resistance properties: chemical resistant, plus it measures 0.1 inch H. This blank box mount wall plate meets the standards for UL. It is made of stainless steel with a matte finish, and is silver-coloured.
This blank box mount wall plate has the following resistance properties: chemical resistant, plus it measures 0.1 inch H. This blank box mount wall plate meets the standards for UL. It is made of stainless steel with a matte finish, and is silver-coloured.
Residential grade plastic wallplate. Molded of urea or phenolic. Colour-matched to Leviton devices. Designed for high dielectric strength and arc resistance. Resistant to fading, discolouration, grease, oils, organic solvents and moisture.
Residential grade plastic wallplate. Molded of urea or phenolic. Colour-matched to Leviton devices. Designed for high dielectric strength and arc resistance. Resistant to fading, discolouration, grease, oils, organic solvents and moisture.
Residential grade plastic wallplate. Molded of urea or phenolic. Colour-matched to Leviton devices. Designed for high dielectric strength and arc resistance. Resistant to fading, discolouration, grease, oils, organic solvents and moisture.
Residential grade plastic wallplate. Molded of urea or phenolic. Colour-matched to Leviton devices. Designed for high dielectric strength and arc resistance. Resistant to fading, discolouration, grease, oils, organic solvents and moisture.
Residential grade decora wallplate. Non-combustible. Conform to NEMA and ANSI Standards. Supplied with metal mounting screws matching colour of plate. Thermoset material. Fits all GFCI receptacles and decora devices.
Residential grade decora wallplate. Non-combustible. Conform to NEMA and ANSI Standards. Supplied with metal mounting screws matching colour of plate. Thermoset material. Fits all GFCI receptacles and decora devices.
This rocker wall plate has the following resistance properties: chemical resistant, plus it measures 0.3 inch H. This rocker wall plate meets the standards for UL. It is made of stainless steel with a brushed finish, and is silver-coloured.
This rocker wall plate has the following resistance properties: chemical resistant, plus it measures 0.3 inch H. This rocker wall plate meets the standards for UL. It is made of stainless steel with a brushed finish, and is silver-coloured.
Galvanized grounding electrode steel plate. 10-1/4 in. x 16-1/4 in. x 1/4 in. thick. As efficient as two grounding rods. Must be buried at least 24 in. below finished grade level according to C.E.C Rule 10-70-2. Complete with JAB34C. Conductor range 8 sol. to 1/0 str.
Galvanized grounding electrode steel plate. 10-1/4 in. x 16-1/4 in. x 1/4 in. thick. As efficient as two grounding rods. Must be buried at least 24 in. below finished grade level according to C.E.C Rule 10-70-2. Complete with JAB34C. Conductor range 8 sol. to 1/0 str.
Cover electrical outlets with this wall cover. This type 430 stainless steel cover is 3.281 inches, has one gang, and is 16% chrome and corrosion-resistant. It is recommended for industrial, commercial, and institutional applications. Available in all standard openings, this cover is supplied with nickel-plated brass screws.
Cover electrical outlets with this wall cover. This type 430 stainless steel cover is 3.281 inches, has one gang, and is 16% chrome and corrosion-resistant. It is recommended for industrial, commercial, and institutional applications. Available in all standard openings, this cover is supplied with nickel-plated brass screws.
Cover electrical outlets with this wall cover. This type 430 stainless steel cover features one toggle switch, has one gang, and is 16% chrome and corrosion-resistant. It is recommended for industrial, commercial, and institutional applications. Available in all standard openings, this cover is supplied with nickel-plated brass screws.
Cover electrical outlets with this wall cover. This type 430 stainless steel cover features one toggle switch, has one gang, and is 16% chrome and corrosion-resistant. It is recommended for industrial, commercial, and institutional applications. Available in all standard openings, this cover is supplied with nickel-plated brass screws.
Residential grade plastic wallplate. Molded of urea or phenolic. Colour-matched to Leviton devices. Designed for high dielectric strength and arc resistance. Resistant to fading, discolouration, grease, oils, organic solvents and moisture.
Residential grade plastic wallplate. Molded of urea or phenolic. Colour-matched to Leviton devices. Designed for high dielectric strength and arc resistance. Resistant to fading, discolouration, grease, oils, organic solvents and moisture.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.