!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GROUND PLATE,STEEL,14 3/4 IN

GROUND PLATE,STEEL,14 3/4 IN

THOMAS & BETTS

GROUND PLATE,STEEL,14 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROUND PLATE,STEEL,14 3/4 IN

GROUND PLATE,STEEL,14 3/4 IN

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBS1016BTB
  • Mfr. Model # 1016BTB
  • UNSPSC # 39121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.5 lbs

Product Details

Galvanized grounding electrode steel plate. 10-1/4 in. x 16-1/4 in. x 1/4 in. thick. As efficient as two grounding rods. Must be buried at least 24 in. below finished grade level according to C.E.C Rule 10-70-2. Complete with JAB34C. Conductor range 8 sol. to 1/0 str.

Technical Specs

  • ItemGround Plate
  • For Maximum Ground Conductor Wire Size3/0 AWG
  • Accessory TypeGround Plate
  • Material Steel
  • Standards CSA 29625
  • Overall Length 14 3/4 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories