TOGGLE SWITCH WALL PLATE, STAINLESS STEEL, SILVER, 0 OUTLET OPENINGS, 1 SWITCH OPENING
TOGGLE SWITCH WALL PLATE, STAINLESS STEEL, SILVER, 0 OUTLET OPENINGS, 1 SWITCH OPENING
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Wall plate, number of gangs 1, toggle switch receptacle, brushed finish stainless steel, nylon material, resists cracking during installation.
Technical Specs
- ItemToggle Switch Wall Plate
- MaterialStainless Steel
- Plate SizeStandard
- FinishBrushed
- Number of Outlet Openings0
- Outlet OrientationVertical
- Wall Plate TypeToggle
- Colour Silver
- Number of Gangs 1
- Resistance Properties Chemical Resistant
- For Switch Type Toggle
- Number of Switch Openings 1
- Standards UL Listed
- Material Type Metallic
- Country of Origin United States
(subject to change)
Alternate Products
-
IBERVILLE PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.10
/ EACH
Related Products
-
COOPER B-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.86
/ EACH