Product ITEM is unavailable. See products from the same category below.
Double-Sided Foam Tape
These continuous rolls of foam tape have a double-sided adhesive with a pull-away liner. Conformable foam tape adheres to uneven surfaces and fills gaps to provide an even adhesive base. Firm foam tape has a stronger hold for heavier items, and is less conformable. Removable firm foam tape removes cleanly, leaving little residue behind. Transparent firm foam tape bonds transparent surfaces such as glass or clear resin. This foam tape is used to mount signs, nameplates, and dispensers to walls and doors without the use of hardware and tools.
This one-pack of double-sided foam tape is clear. It is designed for use in industries like general maintenance and repair. This double-sided foam tape is for use both indoors and outdoors with a temperature range of 40 Degrees to 300 Degrees F, and a thickness of 1/32 inch and is UV-resistant, and water-resistant.
This one-pack of double-sided foam tape is clear. It is designed for use in industries like general maintenance and repair. This double-sided foam tape is for use both indoors and outdoors with a temperature range of 40 Degrees to 300 Degrees F, and a thickness of 1/32 inch and is UV-resistant, and water-resistant.
This 4016 double-sided foam tape is tan. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, warehouse and meets the standards for RoHS 2011/65/EU Compliant, TSCA. This double-sided foam tape is for indoor use and has a tensile strength of 140 lb/in with a temperature range of 50 Degrees to 220 Degrees F, a 1/16-inch thickness and is solvent-resistant and UV-resistant.
This 4016 double-sided foam tape is tan. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, warehouse and meets the standards for RoHS 2011/65/EU Compliant, TSCA. This double-sided foam tape is for indoor use and has a tensile strength of 140 lb/in with a temperature range of 50 Degrees to 220 Degrees F, a 1/16-inch thickness and is solvent-resistant and UV-resistant.
This 4466 double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This double-sided foam tape is for indoor use and has a tensile strength of 40 lb/in with a temperature range of 50 Degrees to 158 Degrees F, a thickness of 1/16 inch, and is solvent-resistant.
This 4466 double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This double-sided foam tape is for indoor use and has a tensile strength of 40 lb/in with a temperature range of 50 Degrees to 158 Degrees F, a thickness of 1/16 inch, and is solvent-resistant.
This 4008 double-sided foam tape is tan. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, warehouse and meets the standards for RoHS 2011/65/EU Compliant, TSCA. This indoor/outdoor double-sided foam tape has a tensile strength of 160 lb/in with a temperature range of 50 Degrees to 220 Degrees F, a 1/8-inch thickness and is chemical/heat/solvent/UV-resistant.
This 4008 double-sided foam tape is tan. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, warehouse and meets the standards for RoHS 2011/65/EU Compliant, TSCA. This indoor/outdoor double-sided foam tape has a tensile strength of 160 lb/in with a temperature range of 50 Degrees to 220 Degrees F, a 1/8-inch thickness and is chemical/heat/solvent/UV-resistant.
This white double-coated Highland film tape is high-tack, hand-tearable with a pressure-sensitive adhesive on each side of the carrier. The medium firm adhesive features very high adhesion to a variety of surfaces. Each roll of tape measures 36 yards x 1 1/2 inches.
This white double-coated Highland film tape is high-tack, hand-tearable with a pressure-sensitive adhesive on each side of the carrier. The medium firm adhesive features very high adhesion to a variety of surfaces. Each roll of tape measures 36 yards x 1 1/2 inches.
This one-pack of double-sided foam tape is black. It is designed for use in industries like general maintenance and repair. This double-sided foam tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in with a temperature range of 40 Degrees to 230 Degrees F, a 1/16-inch thickness and is UV-resistant, water-resistant.
This one-pack of double-sided foam tape is black. It is designed for use in industries like general maintenance and repair. This double-sided foam tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in with a temperature range of 40 Degrees to 230 Degrees F, a 1/16-inch thickness and is UV-resistant, water-resistant.
Fill gaps and bond irregular surfaces with this white polyurethane foam double-coated tape that distributes stress uniformly over the bonded area and can be applied by hand or with a dispenser. This tape measures 33 metres x 24 millimetres.
Fill gaps and bond irregular surfaces with this white polyurethane foam double-coated tape that distributes stress uniformly over the bonded area and can be applied by hand or with a dispenser. This tape measures 33 metres x 24 millimetres.
This 4466 double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This double-sided foam tape is for indoor use and has a tensile strength of 40 lb/in with a temperature range of 50 Degrees to 158 Degrees F, a thickness of 1/16 inch, and is solvent-resistant.
This 4466 double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This double-sided foam tape is for indoor use and has a tensile strength of 40 lb/in with a temperature range of 50 Degrees to 158 Degrees F, a thickness of 1/16 inch, and is solvent-resistant.
Double coated Highland brand film tape. 2 inch x 36 yards. A high-tack, hand-tearable double coated film tape with a pressure sensitive adhesive on each side of the carrier. The medium firm adhesive features very high adhesion to a variety of surfaces.
Double coated Highland brand film tape. 2 inch x 36 yards. A high-tack, hand-tearable double coated film tape with a pressure sensitive adhesive on each side of the carrier. The medium firm adhesive features very high adhesion to a variety of surfaces.
This 4466 double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This double-sided foam tape is for indoor use and has a tensile strength of 40 lb/in with a temperature range of 50 Degrees to 158 Degrees F, a thickness of 1/16 inch, and is solvent-resistant.
This 4466 double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This double-sided foam tape is for indoor use and has a tensile strength of 40 lb/in with a temperature range of 50 Degrees to 158 Degrees F, a thickness of 1/16 inch, and is solvent-resistant.
This 4466 double-sided foam tape is black. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This double-sided foam tape is for indoor use and has a tensile strength of 40 lb/in with a temperature range of 50 Degrees to 158 Degrees F, a thickness of 1/16 inch, and is solvent-resistant.
This 4466 double-sided foam tape is black. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This double-sided foam tape is for indoor use and has a tensile strength of 40 lb/in with a temperature range of 50 Degrees to 158 Degrees F, a thickness of 1/16 inch, and is solvent-resistant.
This 4492 double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This indoor/outdoor double-sided foam tape has a tensile strength of 60 lb/in with a temperature range of 50 Degrees to 180 Degrees F, and a thickness of 1/32 inch and is solvent-resistant.
This 4492 double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This indoor/outdoor double-sided foam tape has a tensile strength of 60 lb/in with a temperature range of 50 Degrees to 180 Degrees F, and a thickness of 1/32 inch and is solvent-resistant.
This 4492 double-sided foam tape is black. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This indoor/outdoor double-sided foam tape has a tensile strength of 60 lb/in with a temperature range of 50 Degrees to 180 Degrees F, and a thickness of 1/32 inch and is solvent-resistant.
This 4492 double-sided foam tape is black. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This indoor/outdoor double-sided foam tape has a tensile strength of 60 lb/in with a temperature range of 50 Degrees to 180 Degrees F, and a thickness of 1/32 inch and is solvent-resistant.
This 4008 double-sided foam tape is tan. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, warehouse and meets the standards for RoHS 2011/65/EU Compliant, TSCA. This indoor/outdoor double-sided foam tape has a tensile strength of 160 lb/in with a temperature range of 50 Degrees to 220 Degrees F, a 1/8-inch thickness and is chemical/heat/solvent/UV-resistant.
This 4008 double-sided foam tape is tan. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, warehouse and meets the standards for RoHS 2011/65/EU Compliant, TSCA. This indoor/outdoor double-sided foam tape has a tensile strength of 160 lb/in with a temperature range of 50 Degrees to 220 Degrees F, a 1/8-inch thickness and is chemical/heat/solvent/UV-resistant.
Fill gaps and bond irregular surfaces with this white double-coated tape that has an open-cell urethane foam flexible carrier with high shear, high-temperature resistant acrylic adhesive. Each tape distributes stress uniformly over the bonded area and measures 1/16 inch thick.
Fill gaps and bond irregular surfaces with this white double-coated tape that has an open-cell urethane foam flexible carrier with high shear, high-temperature resistant acrylic adhesive. Each tape distributes stress uniformly over the bonded area and measures 1/16 inch thick.
This 4492 double-sided foam tape is black. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This indoor/outdoor double-sided foam tape has a tensile strength of 60 lb/in with a temperature range of 50 Degrees to 180 Degrees F, and a thickness of 1/32 inch and is solvent-resistant.
This 4492 double-sided foam tape is black. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This indoor/outdoor double-sided foam tape has a tensile strength of 60 lb/in with a temperature range of 50 Degrees to 180 Degrees F, and a thickness of 1/32 inch and is solvent-resistant.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.