!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE-SIDED FOAM TAPE, BLACK, 1 IN X 1 ¾ YD, 1/16 IN THICK, ACRYLIC, INDOOR/OUTDOOR

DOUBLE-SIDED FOAM TAPE, BLACK, 1 IN X 1 ¾ YD, 1/16 IN THICK, ACRYLIC, INDOOR/OUTDOOR

GORILLA TAPE

DOUBLE-SIDED FOAM TAPE, BLACK, 1 IN X 1 ¾ YD, 1/16 IN THICK, ACRYLIC, INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED FOAM TAPE, BLACK, 1 IN X 1 ¾ YD, 1/16 IN THICK, ACRYLIC, INDOOR/OUTDOOR

DOUBLE-SIDED FOAM TAPE, BLACK, 1 IN X 1 ¾ YD, 1/16 IN THICK, ACRYLIC, INDOOR/OUTDOOR

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL6155002
  • Mfr. Model # 6155002
  • UNSPSC # 31201527
  • CATALOGUE PAGE # 1229
  • Shipping Weight 0.14 lbs

Product Details

This one-pack of double-sided foam tape is black. It is designed for use in industries like general maintenance and repair. This double-sided foam tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in with a temperature range of 40 Degrees to 230 Degrees F, a 1/16-inch thickness and is UV-resistant, water-resistant.

Technical Specs

  • ItemDouble-Sided Foam Tape
  • Tape Sub-TypeDouble-Sided Firm Foam Tape
  • Imperial Tape Length1 11/16 yd
  • Metric Tape Length4.57 m
  • Minimum Tape Performance Temperature40 Degrees F
  • Common IndustryGeneral Maintenance & Repair
  • Product FormContinuous Roll
  • Tape Thickness1/16 in
  • Liner IncludedYes
  • Tape Adhesive MaterialAcrylic
  • Tape Backing ConstructionFoam
  • Tape Resistance PropertiesUV-Resistant, Water-Resistant
  • Brand and SeriesThe Gorilla Glue Company
  • Tape Type Double-Sided Foam Tape
  • Tape Brand Gorilla
  • Imperial Tape Width 1 in
  • Metric Width 25.4 mm
  • Maximum Tape Performance Temperature 230 Degrees F
  • Environment Indoor, Outdoor
  • Surface Compatibility Glass, Metal, Wood
  • Foam Density Type Firm
  • Tape Adhesive Format Double-Sided
  • Tape Backing Material Acrylic Foam
  • Tape Colour Black
  • Tape Tensile Strength 30 lb/in
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list