!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE COATED FOAM TAPE, 24 MM X 33 M, POLYURETHANE

DOUBLE COATED FOAM TAPE, 24 MM X 33 M, POLYURETHANE

3M

DOUBLE COATED FOAM TAPE, 24 MM X 33 M, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE COATED FOAM TAPE, 24 MM X 33 M, POLYURETHANE

DOUBLE COATED FOAM TAPE, 24 MM X 33 M, POLYURETHANE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $230.54 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM4026-24MMX33M
  • Mfr. Model # 4026-24MMX33M
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 1225
  • Shipping Weight 1.43 lbs

Product Details

Fill gaps and bond irregular surfaces with this white polyurethane foam double-coated tape that distributes stress uniformly over the bonded area and can be applied by hand or with a dispenser. This tape measures 33 metres x 24 millimetres.

Technical Specs

  • ItemDouble-Sided Foam Tape
  • Tape Sub-TypeDouble-Sided Conformable Foam Tape
  • Series4026
  • Imperial Tape Width1 in
  • Metric Width25.4 mm
  • Maximum Tape Performance Temperature380 Degrees F
  • EnvironmentIndoor, Outdoor
  • Surface CompatibilityABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polyester, Polyetrafluoroethylene (PTFE), Stone
  • Foam Cell TypeOpen
  • Liner IncludedYes
  • StandardsASTM D3652, ISO 9001, RoHS 2011/65/EU Compliant
  • Tape Backing MaterialPolyurethane Foam
  • Tape ColourTan
  • Tape Tensile Strength180 lb/in
  • Brand and Series3M 4026
  • Tape Type Double-Sided Foam Tape
  • Tape Brand 3M(TM)
  • Imperial Tape Length 36 yd
  • Metric Tape Length 32.92 m
  • Minimum Tape Performance Temperature 50 Degrees F
  • Common Industry Construction
  • Product Form Continuous Roll
  • Tape Thickness 1/16 in
  • Foam Density Type Conformable
  • Tape Adhesive Format Double-Sided
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Foam
  • Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Solvent-Resistant
  • Tape Elongation 100%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list