!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Multimeter Style
Instrument Counts
Instrument Safety Rating
Audible Continuity
Duty Cycle
Data Logging
Calibration Certificate Included
Includes
Manufacturers Warranty Length
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Digital Multimeters

https://catalogue.grainger.ca/?hybris=true

 131  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FLUKE
  • MULTIMETER INDUSTRIAL TRUE RMS
  • Item # FET87-5
  • Mfr. Model # FLUKE-87-5
  • EHC: EHC :
  • Digital multimeter, 4-1/2 digit mode, 20000 count display, high performance DC/AC voltage and current measurements, frequency, duty cycle, resistance, conductance, continuency, diode test and capacitance measurement. Includes built-in thermometer.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 150
  • GREENLEE
  • DMM 600V AC/DC (DM-25)
  • Item # GLEDM25
  • Mfr. Model # DM-25
  • EHC: EHC :
  • Multi-purpose digital multimeter. 1000 V AC/DC, 10 Amps AC/DC, resistance 60 M ohms, 6000 count digital display with bar graph, manual/auto ranging, continuity and diode tests, 400 uFcapacitance measurement, frequency measurement, temperature measurement - 20 tp 1000 C, CAT IV 600V, CAT III 1000V.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 152
  • FLUKE
  • MULTIMETER DIGITAL TRUE RMS TEMP
  • Item # FET179
  • Mfr. Model # FLUKE-179 ESFP
  • EHC: EHC :
  • Digital multimeter, true RMS AC voltage and current, auto ranging volts, amps and ohms, frequency and capacitance capabilities, min/max/average, and a 6000 count digital display with digital bargraph. Includes backlight and battery access door.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 150
  • GREENLEE
  • DMM 600V AC/DC 10A CAP TEMP (DM-45)
  • Item # GLEDM45
  • Mfr. Model # DM-45
  • EHC: EHC :
  • Multi-purpose digital multimeter. 600 v AC/DC, resistance 2 M ohms, 1999 count digital display, manual ranging, continuity and diode tests, CAT III 600V.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 152
  • FLUKE
  • MULTIMETER DIGITAL INDUSTRIAL
  • Item # FET289
  • Mfr. Model # FLUKE-289
  • EHC: EHC :
  • Digital multimeter with a 50,000 count LCD display. Features include logging and trend capture that plots measurements as a single line to help detect anomalies, internal memory allows 180 hours of stand-alone logging, saved measurements, optical USB PC.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 150
  • FLUKE
  • MULTIMETER ELECTRICIANS TRUE RMS
  • Item # FET117
  • Mfr. Model # FLUKE-117
  • EHC: EHC :
  • 110 series, digital multimeters, allows testing for non-contact volts directly from the meter, 600 volts AC or DC, 40 Mega ohms, diode test, current measurement 20 amp (30 seconds momentary, 10 amps continuous), includes hard point test lead.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 150
  • FLUKE
  • MULTIMETER TRUE RMS
  • Item # FET115
  • Mfr. Model # FLUKE-115
  • EHC: EHC :
  • 110 series, digital multimeters, 600 volts AC or DC, 40 Mega ohms, diode test, current measurement 20 amp (30 seconds momentary, 10 amps continuous), includes hard point test lead, CAT III 600 volts safety rating

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 150
  • FLUKE
  • MULTIMETER DIGITAL IP67 1000V AC/DC
  • Item # FET28II
  • Mfr. Model # FLUKE-28II
  • EHC: EHC :
  • Digital Multimeter, Voltage 1000 AC, Voltage 1000 DC, 10 Amps AC, 10 Amps DC, Resistance 50 M Ohms, Basic DC Accuracy +/-0.5% +1 Digit, 19,000 Counts, True RMS, Auto Ranging, Safety Rating CAT IV 600 V, Temp Range -200 to 1090 C, Capacitance 1nF to 9999 u

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 150
  • FLUKE
  • MULTIMETER DIGITAL TRUE RMS W/BKLIT
  • Item # FET177
  • Mfr. Model # FLUKE-177 ESFP
  • EHC: EHC :
  • Digital multimeter, true RMS AC voltage and current, auto ranging volts, amps and ohms, frequency and capacitance capabilities, min/max/average, and a 6000 count digital display with digital bargraph. Backlight and battery access door.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 150
  • FLUKE
  • MULTIMETER TRUE RMS
  • Item # FET114
  • Mfr. Model # FLUKE-114
  • EHC: EHC :
  • Digital multimeter, includes holster, installed 9 volt battery, test leads and user manual. Compact for installers and contractors.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 150
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list