!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER DIGITAL IP67 1000V AC/DC

MULTIMETER DIGITAL IP67 1000V AC/DC

FLUKE

MULTIMETER DIGITAL IP67 1000V AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER DIGITAL IP67 1000V AC/DC

MULTIMETER DIGITAL IP67 1000V AC/DC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,242.62 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET28II
  • Mfr. Model # FLUKE-28II
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 150
  • Shipping Weight 2.46 lbs

Product Details

Digital Multimeter, Voltage 1000 AC, Voltage 1000 DC, 10 Amps AC, 10 Amps DC, Resistance 50 M Ohms, Basic DC Accuracy +/-0.5% +1 Digit, 19,000 Counts, True RMS, Auto Ranging, Safety Rating CAT IV 600 V, Temp Range -200 to 1090 C, Capacitance 1nF to 9999 u

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy0.7% + 4
  • Data HoldYes
  • Instrument Safety RatingCAT IV 600 V, CAT III 1,000 V
  • Maximum DC Voltage Measurement1,000 V
  • Special FeaturesIP67
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size - Advanced Features - Harsh Environment
  • Capacitance Measurement Accuracy1.00 %
  • Bluetooth CompatibleNo
  • DustproofYes
  • IP RatingIP67
  • Thermal ImagingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response CalculationTRMS
  • AC Current Measurement Resolution0.1 uA
  • Auto Power OffYes
  • Bar Graph IncludedYes
  • Battery AccessYes
  • Battery SizeAA
  • Capacitance Measurement Resolution1 nF
  • Data LoggingYes
  • DC Voltage Measurement Resolution0.1 V
  • Diode TestYes
  • Duty CycleYes
  • Fuse AccessYes
  • Manufacturers Warranty Length3 yr.
  • Maximum Frequency Measurement200 kHz
  • Maximum Resistance Measurement50 megaohm
  • Maximum Temperature Measurement1,994 Degrees F
  • Minimum AC Current Measurement0.1 uA
  • Minimum Capacitance Measurement1 nF
  • Minimum DC Voltage Measurement0.1 V
  • Minimum Operating Temperature5 Degrees F
  • Minimum Storage Temperature-67 Degrees F
  • Minimum/Maximum MemoryYes
  • Overall Width3.9 in
  • Pulse WidthNo
  • Software IncludedNo
  • True RMS Bandwidth20 kHz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50% + 1 Digit
  • Basic DC Current Accuracy 0.2% + 4
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 6,000/19,999
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy 1.0% + 2
  • Frequency Measurement Accuracy 0.005 %
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof Yes
  • Temperature Measurement Accuracy 1.00 %
  • Resistance Measurement Accuracy +/-0.2%
  • AC Voltage Measurement Resolution 0.1 V
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 1.5V
  • Computer Interface Connection Type None
  • DC Current Measurement Resolution 0.1 uA
  • Depth 7.8 in
  • Display Type LCD
  • Frequency Measurement Resolution 0.5 Hz
  • Includes (1 Pair) AC175 Alligator Clips, (1 Pair) TL75 Test Leads, 80BK-A Type K Thermocouple Leads, Quick Reference Guide
  • Maximum Capacitance Measurement 9,999 uF
  • Maximum Operating Temperature 131 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Min-Max-Avg Button Included Yes
  • Minimum AC Voltage Measurement 0.1 V
  • Minimum DC Current Measurement 0.1 uA
  • Minimum Frequency Measurement 0.5 Hz
  • Minimum Resistance Measurement 0.1 ohm
  • Minimum Temperature Measurement -328 Degrees F
  • Overall Height 2.5 in
  • Peak Hold Yes
  • Resistance Measurement Resolution 0.1 ohm
  • Standards IEC, ANSI, CSA, CE, EN61010-1, MSHA Approved
  • Weight 1.54 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list