!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Mode of Operation
Colour Printing Capability
Print Technology
Maximum Label Width
Printhead Resolution
Printer Connectivity
Included Software
Starter Kit Type
Features
Printer Series
Manufacturers Warranty
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Desktop Label Printers

https://catalogue.grainger.ca/?hybris=true

 27  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BRADY
  • S3100 PRINTER KIT, BBP31 SERIES, 300 DPI, 4 1/4 IN MAX TAPE WIDTH, 4-350 FONT RANGE, 15.6 LBS
  • Item # BDYS3100W-ARC-KIT
  • Mfr. Model # S3100W-ARC-KIT
  • EHC: EHC :
  • This BBP31 series S3100 printer kit is used to create arc flash labels and includes an arc flash supply kit and quick start guide. This single colour, 300 dpi printer features a colour touch screen and has a maximum tape width of 4 1/4 inches, a print speed of 3 inches per second, a font range of 4 to 350, and a weight of 15.6 pounds. It can be used alone or with a PC and supports continuous or die-cut labels. It can be connected by ethernet, USB, or wifi and includes a five-year warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BRADY
  • S3100 PRINTER KIT, BBP31 SERIES, 300 DPI, 4 1/4 IN MAX TAPE WIDTH, 4-350 FONT RANGE, 15.6 LBS
  • Item # BDYS3100W-GEN-KIT
  • Mfr. Model # S3100W-GEN-KIT
  • EHC: EHC :
  • This BBP31 series S3100 printer kit is used to create facility IDs and includes a facility ID supply kit and quick start guide. This single colour, 300 dpi printer features a colour touch screen and has a maximum tape width of 4 1/4 inches, a print speed of 3 inches per second, a font range of 4 to 350, and a weight of 15.6 pounds. It can be used alone or with a PC and supports continuous or die-cut labels. It can be connected by ethernet, USB, or wifi and includes a five-year warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BRADY
  • S3100 PRINTER KIT, BBP31 SERIES, 300 DPI, 4 1/4 IN MAX TAPE WIDTH, 4-350 FONT RANGE, 15.6 LBS
  • Item # BDYS3100W-LEAN-KIT
  • Mfr. Model # S3100W-LEAN-KIT
  • EHC: EHC :
  • This BBP31 series S3100 printer kit includes a premium 5S marking kit and is used for lean and 5S labelling. This single colour, 300 dpi printer features a colour touch screen and has a maximum tape width of 4 1/4 inches, a print speed of 3 inches per second, a font range of 4 to 350, and a weight of 15.6 pounds. It can be used alone or with a PC and supports continuous or die-cut labels. It can be connected by ethernet, USB, or wifi and includes a five-year warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BRADY
  • S3100 PRINTER KIT, BBP31 SERIES, 300 DPI, 4 1/4 IN MAX TAPE WIDTH, 4-350 FONT RANGE, 15.6 LBS
  • Item # BDYS3100W-SAFE-KIT
  • Mfr. Model # S3100W-SAFE-KIT
  • EHC: EHC :
  • This BBP31 series S3100 printer kit includes a safety compliance supply kit and is used to create safety and maintenance identification. This single colour, 300 dpi printer features a colour touch screen and has a maximum tape width of 4 1/4 inches, a print speed of 3 inches per second, a font range of 4 to 350, and a weight of 15.6 pounds. It can be used alone or with a PC and supports continuous or die-cut labels. It can be connected by ethernet, USB, or wifi and includes a five-year warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list