!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DESKTOP LABEL PRINTER KIT, PC CONNECTED, SINGLE COLOUR, THERMAL-TRANSFER, 4¼ IN MAXIMUM LABEL W

DESKTOP LABEL PRINTER KIT, PC CONNECTED, SINGLE COLOUR, THERMAL-TRANSFER, 4¼ IN MAXIMUM LABEL W

BRADY

DESKTOP LABEL PRINTER KIT, PC CONNECTED, SINGLE COLOUR, THERMAL-TRANSFER, 4¼ IN MAXIMUM LABEL W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DESKTOP LABEL PRINTER KIT, PC CONNECTED, SINGLE COLOUR, THERMAL-TRANSFER, 4¼ IN MAXIMUM LABEL W

DESKTOP LABEL PRINTER KIT, PC CONNECTED, SINGLE COLOUR, THERMAL-TRANSFER, 4¼ IN MAXIMUM LABEL W

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,927.97 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY150643
  • Mfr. Model # 150643
  • UNSPSC # 45101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • ItemDesktop Label Printer Kit
  • Barcode CapableBarcode Capable
  • Built-In Label TemplatesCustom Labels, Pipe Marker
  • Colour Printing CapabilitySingle Colour
  • DisplayColour Touch Screen
  • Input MethodTouchscreen
  • Maximum Label Width4 1/4 in
  • Maximum Print Speed4 in/sec
  • Maximum Printed Label Width4 in
  • Minimum Font Size4 pt.
  • Minimum Label Width1/4 in
  • Mode of OperationPC Connected
  • Overall Height9 1/2 in
  • Overall Width9 in
  • Print TechnologyThermal Transfer
  • Printer Seriesi3300
  • Printhead Resolution300 dpi
  • Product TypeDesktop Printer
  • Serialization SupportedSerialization Supported
  • Supported Barcode SymbologiesAztec, Codabar, Codabar A,F, Code 128 (Auto), Code 128 Subsets A,B,C, Code 39, Code 93, Data Matrix, EAN8,13, HIBC, Interleave 2 of 5, JAN 8,13, Micro PDF 417, MSI, PDF 417, Plessey, QR Code, UPC A
  • Compatible Label Media FormatContinuous Roll, Precut Roll
  • Voltage100V AC, 240V AC
  • Automatic Label Setup Automatic Label Setup
  • Battery Included Battery Not Included
  • Colour Blue, Grey
  • Cutter Type Automatic
  • Features Automatic Label Formatting, Indoor/Outdoor Label Durability
  • Maximum Font Size 100 pt.
  • Maximum Liner Width 4 1/4 in
  • Maximum Printed Label Length 5 ft
  • Maximum Tape Length 5 ft
  • Minimum Label Length 1/4 in
  • Minimum Liner Width 3/4 in
  • Operating System Windows 10, Windows 7, Windows 8, Windows Server 2012, Windows Server 2012 R2, Windows Server 2016
  • Overall Length 12 in
  • Power Source AC Power
  • Printer Connectivity Ethernet, USB, Wi-Fi
  • Printer Weight 11.5 lb
  • Printing Software Compatibility Brady Workstation
  • Ribbon/Label Cartridge Series Compatibility B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-
  • Standards UNSPSC
  • Supported Languages Bulgarian, Chinese (Simplified), Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (Canada), French (France), German, Hungarian, Italian, Korean, Norwegian, Polish, Portuguese (Brazil), Portuguese (Portugal), Romanian, Russian, Spanish (Mexico), Spanish (Spain), Swedish, Thai, Turkish
  • For Use With PC Connect
  • Manufacturers Warranty 5 yr
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list