!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
S3100 PRINTER KIT, BBP31 SERIES, 300 DPI, 4 1/4 IN MAX TAPE WIDTH, 4-350 FONT RANGE, 15.6 LBS

S3100 PRINTER KIT, BBP31 SERIES, 300 DPI, 4 1/4 IN MAX TAPE WIDTH, 4-350 FONT RANGE, 15.6 LBS

BRADY

S3100 PRINTER KIT, BBP31 SERIES, 300 DPI, 4 1/4 IN MAX TAPE WIDTH, 4-350 FONT RANGE, 15.6 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
S3100 PRINTER KIT, BBP31 SERIES, 300 DPI, 4 1/4 IN MAX TAPE WIDTH, 4-350 FONT RANGE, 15.6 LBS

S3100 PRINTER KIT, BBP31 SERIES, 300 DPI, 4 1/4 IN MAX TAPE WIDTH, 4-350 FONT RANGE, 15.6 LBS

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,903.94 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYS3100W-GEN-KIT
  • Mfr. Model # S3100W-GEN-KIT
  • UNSPSC # 45101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

This BBP31 series S3100 printer kit is used to create facility IDs and includes a facility ID supply kit and quick start guide. This single colour, 300 dpi printer features a colour touch screen and has a maximum tape width of 4 1/4 inches, a print speed of 3 inches per second, a font range of 4 to 350, and a weight of 15.6 pounds. It can be used alone or with a PC and supports continuous or die-cut labels. It can be connected by ethernet, USB, or wifi and includes a five-year warranty.

Technical Specs

  • ItemDesktop Label Printer Kit
  • Barcode CapableBarcode Capable
  • Built-In Label TemplatesArc Flash, Custom Labels, General Templates, GHS/CLP, Pipe Marker, PreMade Labels, Right-To-Know, Tags, WHMIS
  • Colour Printing CapabilitySingle Colour
  • Cutter TypeAutomatic
  • FeaturesDelete, 13 Different Materials, 16 Different Colours, 8 Print Ribbon Colours, Drag and Drop Technology, RTK and WHMIS Chemical Labels and Pipe Markers
  • Input MethodKeyboard, Touchscreen
  • Maximum Font Size250 pt.
  • Maximum Labels/Day600
  • Maximum Print Speed3 in/sec
  • Maximum Printed Label Width4 in
  • Minimum Font Size4 pt.
  • Mode of OperationPC Connected, Standalone
  • Overall Height9 1/2 in
  • Overall Width12 in
  • Print Preview FeaturePrint Preview Feature
  • Printer ConnectivityEthernet, USB, Wi-Fi
  • Printer Weight20 lb
  • Printing Software CompatibilityBrady Workstation
  • Ribbon Series CompatibilityB30-R10000
  • StandardsBIS, BSMI, CCC, CE, cULus, EAC, KC, LOA, RCM Mark, RoHS Compliance, S Mark, SABS, UL NOM CoC, UL-AR
  • Supported Barcode SymbologiesCode 128 (Auto), Code 39, EAN/JAN13, Interleave 2 of 5 UPCA, PDF 417, QR Code
  • Compatible Label Media FormatContinuous Roll, Precut Roll
  • Voltage110V AC, 240V AC
  • Automatic Label Setup Automatic Label Setup
  • Battery Included Battery Not Included
  • Colour Blue, Grey
  • Compatible Mfr Part Number B30-25-595-ANSICA, B30-25-595-ANSIDA, B30-R10000, B30-R10000-RD, B30-R10000-WT, B30C-1125-595-WT, B30C-1125-595-YL, B30C-2250-584-YL, B30C-2250-595-WT, B30C-2250-595-YL, B30C-4000-595-WT, B30C-4000-595-YL, B30C-4250-551-WT, B30EP-177-593-BK, BWS-SFID-NA-EM, PCK-6, S3100-W
  • Display Colour Touch Screen
  • Included Software Brady WorkStation Safety & Facility Identification Software Suite
  • Label Series Compatibility B30-, B30C-, B30EP-
  • Maximum Label Width 4 1/4 in
  • Maximum Liner Width 4 3/8 in
  • Maximum Printed Label Length 5 ft
  • Maximum Tape Length 5 ft
  • Minimum Label Length 1/2 in
  • Operating System Windows
  • Overall Length 10 1/4 in
  • Power Source AC Power
  • Print Technology Thermal Transfer
  • Printer Series S3100
  • Printhead Resolution 300 dpi
  • Product Type Desktop Printer
  • Serialization Supported Serialization Supported
  • Starter Kit Type General Identification
  • Supported Languages Bulgarian, Chinese (Simplified), Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish, Turkish
  • For Use With MarkWare Software, Windows based driver for 3rd party software use
  • Manufacturers Warranty 5 yr
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list