!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Gearmotor Shaft Orientation
Rear Shaft Encoder/Pulse Generator Mounting
Gearmotor Type
Gearmotor Mounting Position
Gearmotor Enclosure
Item
Max. Torque
Nameplate RPM
Gearmotor Voltage
Gearmotor Shaft Type
Length Less Shaft
Gearmotor RPM Range

DC Gearmotors

https://catalogue.grainger.ca/?hybris=true

170 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • GEARMOTOR PARL SHAFT 102RPM 90VDC
  • Item # DTN1LPW5
  • Mfr. Model # 1LPW5
  • EHC: EHC :
  • DC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 93, input HP 1/30, Gear Ratio 32:1, Voltage Rating 90 VDC, Full Load Amps 0.35, Overhung Load 50 Lb, Full Load Torque 13 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 33
  • DAYTON
  • GEARMOTOR PARALLEL SHFT 50RPM 90VDC
  • Item # DTN1LPW4
  • Mfr. Model # 1LPW4
  • EHC: EHC :
  • DC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 47, input HP 1/30, Gear Ratio 64:1, Voltage Rating 90 VDC, Full Load Amps 0.35, Overhung Load 50 Lb, Full Load Torque 26 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 33
  • DAYTON
  • GEARMOTOR PARALLEL SHFT 32RPM 90VDC
  • Item # DTN1LPW3
  • Mfr. Model # 1LPW3
  • EHC: EHC :
  • DC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 29, input HP 1/30, Gear Ratio 103:1, Voltage Rating 90 VDC, Full Load Amps 0.35, Overhung Load 50 Lb, Full Load Torque 40 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 33
  • DAYTON
  • GEARMOTOR PARALLEL SHFT 21RPM 90VDC
  • Item # DTN1LPW2
  • Mfr. Model # 1LPW2
  • EHC: EHC :
  • DC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 21, input HP 1/30, Gear Ratio 144:1, Voltage Rating 90 VDC, Full Load Amps 0.35, Overhung Load 50 Lb, Full Load Torque 50 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 33
  • DAYTON
  • GEARMOTOR PARALLEL SHAFT 7RPM 90VDC
  • Item # DTN1LPV9
  • Mfr. Model # 1LPV9
  • EHC: EHC :
  • DC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 7, input HP 1/30, Gear Ratio 430:1, Voltage Rating 90 VDC, Full Load Amps 0.35, Overhung Load 50 Lb, Full Load Torque 50 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 33
  • DAYTON
  • GEARMOTOR PARALLEL SHFT 11RPM 90VDC
  • Item # DTN1LPW1
  • Mfr. Model # 1LPW1
  • EHC: EHC :
  • DC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 11, input HP 1/30, Gear Ratio 279:1, Voltage Rating 90 VDC, Full Load Amps 0.35, Overhung Load 50 Lb, Full Load Torque 50 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 33
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list