GEARMOTOR PARALLEL SHFT 21RPM 90VDC
GEARMOTOR PARALLEL SHFT 21RPM 90VDC
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
DC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 21, input HP 1/30, Gear Ratio 144:1, Voltage Rating 90 VDC, Full Load Amps 0.35, Overhung Load 50 Lb, Full Load Torque 50 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.
Technical Specs
Item DC Gearmotor
Gearmotor Voltage 90 V DC
Gearmotor Shaft Type Single
Rear Shaft Encoder/Pulse Generator Mounting No
Gearmotor Enclosure Totally Enclosed Nonventilated
Length Less Shaft 5-5/8"
Overhung Load 50 lbs.
Gear Ratio 141:1
Insulation Class F
Max. Ambient Temp. 40 Degrees C
Motor Type Permanent Magnet DC
Keyway Size Type Flat
Shaft Length (Dimension V) 3/4"
Lubrication Grease Filled
Finish Unpainted
Gear Type Heat Treated Steel, Phenolic
Seals O-Ring Type on Output Shaft
Application Conveyors, Roasters Packaging Equipment
Replacement Brushes 6YHY3
Gearmotor Type DC Gearmotor
Max. Torque 50 in-lbs
Gearmotor Shaft Orientation Parallel
Nameplate RPM 21
Gearmotor Mounting Position All Angle
Reversible Shaft Output No
Input HP 1/30
Full Load Amps 0.35
Thermal Protection None
Gearmotor Rotation CW/CCW
Overall Length 6-3/8"
Shaft Dia. (Dimension U) 5/16"
Bearings Porous Bronze Sleeve on Case, Ball on Motor
Brushes Externally Replaceable
Gear Material Acetyl/Steel
Gear Case Die Cast Zinc
Housing Material Die Cast Zinc
Standards CRUUS
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$550.16
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.19
/ SET