!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DC GEARMOTOR,22 RPM,24V,VENTED

DC GEARMOTOR,22 RPM,24V,VENTED

DAYTON

DC GEARMOTOR,22 RPM,24V,VENTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC GEARMOTOR,22 RPM,24V,VENTED

DC GEARMOTOR,22 RPM,24V,VENTED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52JE59
  • Mfr. Model # 52JE59
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 33
  • Shipping Weight 1.78 lbs

Technical Specs

  • ItemDC Gearmotor
  • Gearmotor Voltage24 V DC
  • Gearmotor Shaft TypeSingle
  • Rear Shaft Encoder/Pulse Generator MountingNo
  • Gearmotor EnclosureTotally Enclosed Nonventilated
  • Length Less Shaft3-39/64"
  • Motor Shaft DesignFlat
  • Starting Torque50 in.-lbs.
  • Input HP1/50
  • Full Load Amps1.40
  • Thermal ProtectionNone
  • Gearmotor RotationCW/CCW
  • Overall Length4-39/64"
  • Shaft Length (Dimension V)1"
  • LubricationGrease Filled
  • FinishUnpainted
  • Gear TypeSpur
  • Housing MaterialDie Cast Zinc
  • Gearmotor Type DC Gearmotor
  • Max. Torque 50.0 in.-lbs.
  • Gearmotor Shaft Orientation Parallel
  • Nameplate RPM 22
  • Gearmotor Mounting Position All Angle
  • Reversible Shaft Output Yes
  • No Load RPM 28
  • Overhung Load 30 lbs.
  • Gear Ratio 300:1
  • Insulation Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Permanent Magnet DC
  • Shaft Dia. (Dimension U) 5/16"
  • Bearings Sintered Bronze Sleeve
  • Brushes Yes
  • Gear Material Die Cast Zinc
  • Gear Case Die Cast Zinc
  • Application Ice Dispensing, Mail Sorting, Ticket Dispensing, DVD Kiosks, Conveyors, Agriculture, Industrial Machinery, Printing Press, Power Transmission, Packaging, Controls, X-Ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list