!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
ANSI/ISEA Cut Level
Sleeve Style
Sleeve Type
Sleeve Length
Size
Sleeve Material
Sleeve Features
Colour
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Cut-Resistant Sleeves

Cut-resistant sleeves protect arms from cuts, abrasions, and lacerations. They are often worn with cut-resistant gloves to extend protection from the wrist up the arm toward the elbow or shoulder. They are tested to meet ANSI/ISEA 105 specifications and are worn by workers who encounter cut hazards, such as automotive and assembly-line workers, maintenance professionals, recycling and sanitation workers, and metal workers. Sleeves with a lower cut level provide more ease of movement and are more comfortable than sleeves with a higher cut level.

https://catalogue.grainger.ca/?hybris=true

 564  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KEVLAR
  • CUT/HEAT RESISTANT SLEEVE, 12 IN LENGTH, YELLOW, 100% KEVLAR, EACH
  • Item # JMCSK12
  • Mfr. Model # CA-SK-12
  • EHC: EHC :
  • Made from 100% Kevlar(R), this two ply, yellow sleeve is 12 inches in length and offers superior cut and heat protection in a variety of situations. Sold as a single glove.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 910
  • CONDOR
  • CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A3, KEVLAR, BLACK, KNIT CUFF, L
  • Item # CDR3TKX3
  • Mfr. Model # 3TKX3
  • EHC: EHC :
  • Black cut resistant sleeve. Kevlar(R). One Size fits most. ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level 4. Used with glass/metal handling/fabrication or other activities where risk for cut/laceration is high.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GOLDKNIT
  • CUT-RESISTANT GLOVES, SLEEVE, STRING KNIT, 10 IN, YELLOW, KEVLAR
  • Item # ANL70-128-10
  • Mfr. Model # 70-128-10
  • EHC: EHC :
  • This 100% Kevlar(R) string knit cut-resistant, 10 inches sleeve glove includes a double-layered construction for extra cut resistance. It provides forearm protection from minor heat and burn injuries and offers good comfort. Elasticized on upper arm for snug fit, it comes in a yellow colour.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 909
  • MCR SAFETY
  • CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A3, KEVLAR, 7 GA, YELLOW, KNIT CUFF
  • Item # MSF9372T
  • Mfr. Model # 9372T
  • EHC: EHC :
  • This CutPro 9372T yellow cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A3. It is made of Kevlar with a shirred slip-on cuff, and has an 12-inch length. It meets the standards for ANSI/ISEA 105.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 909
  • KEVLAR
  • SK-10/SK-SERIES CUT-RESISTANT SLEEVE, YLW, UNIVERSAL, 10 IN, 67 ° C MAX TEM
  • Item # JMCSK10
  • Mfr. Model # CA-SK-10
  • EHC: EHC :
  • This SK-10/SK-SERIES/SK-SERIES-WIDE yellow cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A3. It is made of Kevlar, and has a 10-inch length. It meets the standards for ANSI Cut Level 3(ASTM F-1790 test).

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 910
  • MCR SAFETY
  • CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A3, YELLOW, THUMBHOLE, KEVLAR
  • Item # MSF9378TE
  • Mfr. Model # 9378TE
  • EHC: EHC :
  • This yellow cut-resistant sleeve is rated ANSI/ISEA Cut Level A3. It is made of Kevlar, and has an 18-inch length. It meets the standards for ANSI/ISEA 105. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 909
  • SUPERIOR GLOVE
  • CUTBAN KPW CUT-RESISTANT SLEEVE, BLK, L, SEAMLESS KNIT, 14 IN, ANSI A2 CUT
  • Item # SUGKPW14THPR
  • Mfr. Model # KPW14TH
  • EHC: EHC :
  • This Cutban KPW black cut-resistant sleeve is size large and is rated ANSI/ISEA Cut Level A2. It is made of seamless knit filament yarn, and has an 14-inch length. It meets the standards for ANSI A2 Cut.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CONDOR
  • CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A3, KEVLAR, YLW, THUMBHOLE, L
  • Item # CDR3BC99
  • Mfr. Model # 3BC99
  • EHC: EHC :
  • This yellow cut-resistant sleeve is size large and is rated ANSI/ISEA Cut Level A3. It is made of Kevlar with a shirred slip-on cuff, and has a 24-inch length. It meets the standards for ASTM 3389-05 and is latex-free/silicone-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SUPERIOR GLOVE
  • CONTENDER KPXW TUBULAR KNIT SLEEVE, L, 18 IN, ANSI A2 CUT, LEVEL
  • Item # SUGKPXW18TH
  • Mfr. Model # KPXW18TH
  • EHC: EHC :
  • This CONTENDER KPXW cut-resistant sleeve is size large and is rated ANSI/ISEA Cut Level A2. It is made of fibre, with an 18-inch length. It meets the standards for ANSI A2 Cut. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SUPERIOR GLOVE
  • CONTENDER KPXW TUBULAR KNIT SLEEVE, L, 22 IN, ANSI A2 CUT, LEVEL
  • Item # SUGKPXW22TH
  • Mfr. Model # KPXW22TH
  • EHC: EHC :
  • This CONTENDER KPXW cut-resistant sleeve is size large and is rated ANSI/ISEA Cut Level A2. It is made of fibre, and has a 22-inch length. It meets the standards for ANSI A2 Cut. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WHIZARD
  • CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL 2, BLUE, SLEEVE, HPPE, 14 IN
  • Item # WWG29JG77
  • Mfr. Model # AD-14
  • EHC: EHC :
  • This blue cut-resistant sleeve is rated ANSI/ISEA Cut Level A2/ANSI/ISEA Puncture Level 0. It is hemmed, and has an 14-inch length. It meets the standards for ANSI. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list