!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLEEVE, HEAT AND CUT PROTECTION, SINGLE PLY, TUBE STYLE, YELLOW, 10 IN, KEVLAR

SLEEVE, HEAT AND CUT PROTECTION, SINGLE PLY, TUBE STYLE, YELLOW, 10 IN, KEVLAR

KEVLAR

SLEEVE, HEAT AND CUT PROTECTION, SINGLE PLY, TUBE STYLE, YELLOW, 10 IN, KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEEVE, HEAT AND CUT PROTECTION, SINGLE PLY, TUBE STYLE, YELLOW, 10 IN, KEVLAR

SLEEVE, HEAT AND CUT PROTECTION, SINGLE PLY, TUBE STYLE, YELLOW, 10 IN, KEVLAR

KEVLAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.29 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JMCSK10-1PLY
  • Mfr. Model # CA-SK-10-1PLY
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 910
  • Shipping Weight 0.04 lbs

Product Details

Made of 100% Kevlar, these sleeves are heat and cut resistant. Tube style, they are single ply, yellow in colour, and 10 inches long.

Technical Specs

  • ItemCut-Resistant Sleeve
  • ANSI/ISEA Cut LevelA2
  • Sleeve Length10 in
  • ColourYellow
  • SeriesSK-10-1PLY/SK-1PLY/SK-1PLY-WIDE
  • Maximum Temperature67 Degrees C
  • Sleeve Type Tube Sleeve
  • Sleeve Style Without Thumbhole
  • Sleeve Material Kevlar(R)
  • Size Universal
  • Standards ANSI Cut Level 2(ASTM F-1790 test)
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list