CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A3, KEVLAR, YLW, THUMBHOLE, L
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A3, KEVLAR, YLW, THUMBHOLE, L
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This yellow cut-resistant sleeve is size large and is rated ANSI/ISEA Cut Level A3. It is made of Kevlar with a shirred slip-on cuff, and has a 24-inch length. It meets the standards for ASTM 3389-05 and is latex-free/silicone-free.
Technical Specs
Item Cut-Resistant Sleeve
ANSI/ISEA Cut Level A3
Sleeve Length 24 in
Colour Yellow
Standards ASTM 3389-05
Latex-Free Yes
Cuff Style Shirred Slip-On
Sleeve Type Knit Cuff
Sleeve Style With Thumbhole
Sleeve Material Kevlar(R)
Size L
ANSI/ISEA Abrasion Level 2
Silicone-Free Yes
Country of Origin Mexico
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.40
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.98
/ each