!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Connector Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Current Probes

https://catalogue.grainger.ca/?hybris=true

41 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FLUKE
  • AC CLAMP ON CURRENT PROBE
  • Item # FETI400
  • Mfr. Model # I400
  • EHC: EHC :
  • Current probe, amps AC 1-400, AC frequency response 48 Hz to 1 KHz, jaw capacity 1.18 in, jaw capacity 32 mm, connector type sheathed banana plug, output 1mA/A, accuracy +/-3% e+0.4A, 48 to 440 Hz, safety rating CAT IV 600V, CAT III 1000V, extend current

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FLUKE
  • CLAMP 200AMP CURRENT OUTPUT BANANA
  • Item # FETI200
  • Mfr. Model # I200
  • EHC: EHC :
  • Clamp on probe, AC current 0.5-240 amps, AC frequency response 40 to 40 kiloHz, connector type sheathed banana plug, meter type digital, output 1 milliamp/amp, jaw capacity 0.82 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FLUKE
  • CURRENT PROBE, THIN, FLEXIBLE, 6000 A AC, 10 HZ/100 KHZ, BNC CONNECT, BLK/YLW/RED, 24 IN
  • Item # FETI430FLEXITFII1
  • Mfr. Model # I430-FLEXI-TF-II
  • EHC: EHC :
  • This thin flexible current probe is 6000 amps AC, has frequency response 10 Hz to 100 kHz, and connector type BNC. It is for use with power quality analyzers, has output 86.6mV/A, and an accuracy of one percent full scale. This current probe measures 24 inches and is black, yellow, and red.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FLUKE
  • CURRENT PROBE, THIN, FLEXIBLE, 6000 A AC, 10 HZ/100 KHZ, BNC CONNECT, BLK/YLW/RED, 24 IN, PK 4
  • Item # FETI430FLEXITFII4
  • Mfr. Model # I430-FLEXI-TFII-4P
  • EHC: EHC :
  • This thin flexible current probe is 6000 amps AC, has frequency response 10 Hz to 100 kHz, and connector type BNC. It is for use with power quality analyzers, has output 86.6mV/A, and an accuracy of one percent full scale. This current probe measures 24 inches and is black, yellow, and red. It is available in a pack of four.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FLUKE
  • AC/DC CLAMP ON CURRENT PROBE, 400A
  • Item # FETI410
  • Mfr. Model # I410
  • EHC: EHC :
  • Clamp on current probe, AC current 400 amps, DC current 400 amps, AC frequency response 45 hertz to 400 hertz, connector type sheathed banana plug, meter type digital, output 1 millivolt per amp, jaw capacity 1.18 inches, accuracy +/-3.5% of reading + 0.5

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list