!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AC CLAMP ON CURRENT PROBE

AC CLAMP ON CURRENT PROBE

FLUKE

AC CLAMP ON CURRENT PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AC CLAMP ON CURRENT PROBE

AC CLAMP ON CURRENT PROBE

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $341.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETI400
  • Mfr. Model # I400
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

Current probe, amps AC 1-400, AC frequency response 48 Hz to 1 KHz, jaw capacity 1.18 in, jaw capacity 32 mm, connector type sheathed banana plug, output 1mA/A, accuracy +/-3% e+0.4A, 48 to 440 Hz, safety rating CAT IV 600V, CAT III 1000V, extend current

Technical Specs

  • ItemClamp On Current Probe
  • For Use WithDigital Multimeter
  • Minimum AC Current Measurement1 A
  • Minimum DC Current Measurement1 A
  • Output1 mA/A
  • Safety RatingCAT IV 600 V, CAT III 1000 V
  • Jaw Opening1.2 in
  • Battery ChemistryAlkaline
  • Battery Voltage1.5V DC
  • Maximum AC Voltage Measurement1,000 V
  • Maximum DC Voltage Measurement1,000 V
  • Minimum Capacitance Measurement1,000 uF
  • Connector Type Shrouded Banana Plugs
  • Maximum AC Current Measurement 400 A
  • Maximum DC Current Measurement 400 A
  • Maximum Conductor Size 1.25 in
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Voltage, Frequency, Resistance
  • Probe Type Clamp On
  • Includes Instructions
  • Battery Size AA
  • Manufacturers Warranty Length 1 yr
  • Maximum Capacitance Measurement 9,999 uF
  • Minimum AC Voltage Measurement 600 V
  • Minimum DC Voltage Measurement 6 V
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list