!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP FLEX ADAPTER 18IN 3000A

CLAMP FLEX ADAPTER 18IN 3000A

FLIR

CLAMP FLEX ADAPTER 18IN 3000A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP FLEX ADAPTER 18IN 3000A

CLAMP FLEX ADAPTER 18IN 3000A

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $424.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLSTA74
  • Mfr. Model # TA74
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • ItemFlexible Current Probe
  • For Use WithDMMs and Clamp Meters
  • Minimum AC Current Measurement30 A
  • AC Response CalculationTRMS
  • Parameters MeasuredAC Current
  • Probe TypeClamp On, Flexible
  • Includes18 in Probe
  • Battery ChemistryAlkaline
  • Battery Voltage1.5V DC
  • Connector Type Banana Plugs
  • Maximum AC Current Measurement 3,000 A
  • Maximum Conductor Size 4.7 in
  • Output 100mV/A, 10mV/A, 1mV/A
  • Safety Rating Cat IV 600
  • Jaw Opening 18 in
  • Batteries Included Yes
  • Battery Size AAA
  • Manufacturers Warranty Length 2 yr
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list