Product ITEM is unavailable. See products from the same category below.
Chemical-Resistant Antistatic Gloves
Chemical-resistant antistatic gloves are worn when working with chemical sprays and finishes or when working with sensitive electronic equipment where static electricity and chemical contact are a concern. They are made of materials that prevent the buildup of static electricity that, when discharged, can damage sensitive electronic equipment. Chemical-resistant gloves are made of rubber polymers that withstand exposure to acids, bases, solvents, and other chemicals. Gloves with higher levels of protection are generally thicker than gloves with lower levels of protection. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.
These 16.9 mil green AlphaTec chemical-resistant gloves are size 11 and are made of cotton and nitrile. They feature elevated comfort, an enhanced grip, and optimized durability. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.
These 16.9 mil green AlphaTec chemical-resistant gloves are size 11 and are made of cotton and nitrile. They feature elevated comfort, an enhanced grip, and optimized durability. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.
These size large/nine chemical protection gloves provide liquid-proof chemical resistance to a variety of chemicals. These green and grey gloves feature a nitrile coating, an insulated liner, and a gauntlet-style cuff. They have a length of 14 inches and are 13-mil thick. These supported gloves are latex and silicone-free and have an ANSI level 5 abrasion rating.
These size large/nine chemical protection gloves provide liquid-proof chemical resistance to a variety of chemicals. These green and grey gloves feature a nitrile coating, an insulated liner, and a gauntlet-style cuff. They have a length of 14 inches and are 13-mil thick. These supported gloves are latex and silicone-free and have an ANSI level 5 abrasion rating.
These size X-large/10 chemical protection gloves provide liquid-proof chemical resistance to a variety of chemicals. These green and grey gloves feature a nitrile coating, an insulated liner, and a gauntlet-style cuff. They have a length of 14 inches and are 13-mil thick. These supported gloves are latex and silicone-free and have an ANSI level 5 abrasion rating.
These size X-large/10 chemical protection gloves provide liquid-proof chemical resistance to a variety of chemicals. These green and grey gloves feature a nitrile coating, an insulated liner, and a gauntlet-style cuff. They have a length of 14 inches and are 13-mil thick. These supported gloves are latex and silicone-free and have an ANSI level 5 abrasion rating.
These EN/ASTM/ANSI certified, green, chemical-resistant gloves have an 18-inch length with a gauntlet cuff. They have a nitrile coating along with Sandpatch finish. These medium gloves are ideal for heavy duty applications such as food processing, metal fabrication, chemical, agriculture, automotive, aftermarket and the oil and gas industry.
These EN/ASTM/ANSI certified, green, chemical-resistant gloves have an 18-inch length with a gauntlet cuff. They have a nitrile coating along with Sandpatch finish. These medium gloves are ideal for heavy duty applications such as food processing, metal fabrication, chemical, agriculture, automotive, aftermarket and the oil and gas industry.
These size medium/eight light-duty, chemical-resistant gloves provide protection against light acids, grease, oils, and liquids. These green nitrile gloves have a gauntlet-style cuff and a lozenge grip pattern. They have a length of 12 1/4 inches and are eight-mil thick. These unsupported gloves are latex and silicone-free.
These size medium/eight light-duty, chemical-resistant gloves provide protection against light acids, grease, oils, and liquids. These green nitrile gloves have a gauntlet-style cuff and a lozenge grip pattern. They have a length of 12 1/4 inches and are eight-mil thick. These unsupported gloves are latex and silicone-free.
These green, chemical-resistant gloves have a 13-inch and a 20-mil thickness with a gauntlet cuff. They have a nitrile coating with a Sandpatch finish. These X-large gloves are ideal for heavy-duty applications such as food processing, metal fabrication, chemical handling, agriculture, automotive aftermarket, and the oil and gas industry.
These green, chemical-resistant gloves have a 13-inch and a 20-mil thickness with a gauntlet cuff. They have a nitrile coating with a Sandpatch finish. These X-large gloves are ideal for heavy-duty applications such as food processing, metal fabrication, chemical handling, agriculture, automotive aftermarket, and the oil and gas industry.
These green, chemical-resistant gloves have a 13-inch and a 20-mil thickness with a gauntlet cuff. They have a nitrile coating with a Sandpatch finish. These large gloves are ideal for heavy-duty applications such as food processing, metal fabrication, chemical handling, agriculture, automotive aftermarket, and the oil and gas industry.
These green, chemical-resistant gloves have a 13-inch and a 20-mil thickness with a gauntlet cuff. They have a nitrile coating with a Sandpatch finish. These large gloves are ideal for heavy-duty applications such as food processing, metal fabrication, chemical handling, agriculture, automotive aftermarket, and the oil and gas industry.
These EN/ASTM/ANSI certified, green, chemical-resistant gloves have a 13 inch and 15 mil thickness with a gauntlet cuff. They have a nitrile coating along with Sandpatch finish. These X-large gloves are ideal for medium duty applications such as automotive, machinery and equipment, chemical, agriculture, food processing, utilities, and warehousing.
These EN/ASTM/ANSI certified, green, chemical-resistant gloves have a 13 inch and 15 mil thickness with a gauntlet cuff. They have a nitrile coating along with Sandpatch finish. These X-large gloves are ideal for medium duty applications such as automotive, machinery and equipment, chemical, agriculture, food processing, utilities, and warehousing.
These size medium/eight chemical protection gloves provide liquid-proof chemical resistance to a variety of chemicals. These green and grey gloves feature a nitrile coating, an insulated liner, and a gauntlet-style cuff. They have a length of 14 inches and are 13-mil thick. These supported gloves are latex and silicone-free and have an ANSI level 5 abrasion rating.
These size medium/eight chemical protection gloves provide liquid-proof chemical resistance to a variety of chemicals. These green and grey gloves feature a nitrile coating, an insulated liner, and a gauntlet-style cuff. They have a length of 14 inches and are 13-mil thick. These supported gloves are latex and silicone-free and have an ANSI level 5 abrasion rating.
These EN/ASTM/ANSI certified, green, chemical-resistant gloves have a 13 inch and 15 mil thickness with a gauntlet cuff. They have a nitrile coating along with Sandpatch finish. These large gloves are ideal for medium duty applications such as automotive, machinery and equipment, chemical, agriculture, food processing, utilities, and warehousing.
These EN/ASTM/ANSI certified, green, chemical-resistant gloves have a 13 inch and 15 mil thickness with a gauntlet cuff. They have a nitrile coating along with Sandpatch finish. These large gloves are ideal for medium duty applications such as automotive, machinery and equipment, chemical, agriculture, food processing, utilities, and warehousing.
These EN/ASTM/ANSI certified, green, chemical-resistant gloves have an 18-inch length with a gauntlet cuff. They have a nitrile coating along with Sandpatch finish. These small gloves are ideal for heavy duty applications such as food processing, metal fabrication, chemical, agriculture, automotive, aftermarket and the oil and gas industry.
These EN/ASTM/ANSI certified, green, chemical-resistant gloves have an 18-inch length with a gauntlet cuff. They have a nitrile coating along with Sandpatch finish. These small gloves are ideal for heavy duty applications such as food processing, metal fabrication, chemical, agriculture, automotive, aftermarket and the oil and gas industry.
These size XX-large/11 chemical protection gloves provide liquid-proof chemical resistance to a variety of chemicals. These green and grey gloves feature a nitrile coating, an insulated liner, and a gauntlet-style cuff. They have a length of 14 inches and are 13-mil thick. These supported gloves are latex and silicone-free and have an ANSI level 5 abrasion rating.
These size XX-large/11 chemical protection gloves provide liquid-proof chemical resistance to a variety of chemicals. These green and grey gloves feature a nitrile coating, an insulated liner, and a gauntlet-style cuff. They have a length of 14 inches and are 13-mil thick. These supported gloves are latex and silicone-free and have an ANSI level 5 abrasion rating.
These EN/ASTM/ANSI certified, green, chemical-resistant gloves have an 18-inch length with a gauntlet cuff. They have a nitrile coating along with Sandpatch finish. These XX-large gloves are ideal for heavy duty applications such as food processing, metal fabrication, chemical, agriculture, automotive, aftermarket and the oil and gas industry.
These EN/ASTM/ANSI certified, green, chemical-resistant gloves have an 18-inch length with a gauntlet cuff. They have a nitrile coating along with Sandpatch finish. These XX-large gloves are ideal for heavy duty applications such as food processing, metal fabrication, chemical, agriculture, automotive, aftermarket and the oil and gas industry.
These size large/nine heavy-duty, chemical resistant gloves feature a 16-mil shell for protection against hydrocarbon derivatives, alcohol bases, solvents, and esters. Coated with nitrile, these green and grey gloves have a comfortable cotton flock-lining. They have a length of 15 inches and a foldable gutter cuff to help prevent liquids from dripping onto the forearm. These unsupported gloves have an ANSI level 5 abrasion rating.
These size large/nine heavy-duty, chemical resistant gloves feature a 16-mil shell for protection against hydrocarbon derivatives, alcohol bases, solvents, and esters. Coated with nitrile, these green and grey gloves have a comfortable cotton flock-lining. They have a length of 15 inches and a foldable gutter cuff to help prevent liquids from dripping onto the forearm. These unsupported gloves have an ANSI level 5 abrasion rating.
These EN/ASTM/ANSI certified, green, chemical-resistant gloves have a 13 inch and 15 mil thickness with a gauntlet cuff. They have a nitrile coating along with Sandpatch finish. These medium gloves are ideal for medium duty applications such as automotive, machinery and equipment, chemical, agriculture, food processing, utilities, and warehousing.
These EN/ASTM/ANSI certified, green, chemical-resistant gloves have a 13 inch and 15 mil thickness with a gauntlet cuff. They have a nitrile coating along with Sandpatch finish. These medium gloves are ideal for medium duty applications such as automotive, machinery and equipment, chemical, agriculture, food processing, utilities, and warehousing.
These grey/green AlphaTec 58-201 chemical-resistant gloves are made with poly-acrylic. In addition, they have a nitrile coating, are antistatic. They are rated ANSI/ISEA Cut Level A2. They have a gauntlet cuff and feature an acrylic liner to keep your hands both warm in cold conditions and protected in contact heat applications, soft integral PVC coating.
These grey/green AlphaTec 58-201 chemical-resistant gloves are made with poly-acrylic. In addition, they have a nitrile coating, are antistatic. They are rated ANSI/ISEA Cut Level A2. They have a gauntlet cuff and feature an acrylic liner to keep your hands both warm in cold conditions and protected in contact heat applications, soft integral PVC coating.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.