!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, XL, GREEN, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, XL, GREEN, NITRILE

SOL-KNIT

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, XL, GREEN, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, XL, GREEN, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, XL, GREEN, NITRILE

SOL-KNIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.88 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL39-122-10
  • Mfr. Model # 39-122-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 871
  • Shipping Weight 0.25 lbs

Product Details

These EN/ASTM/ANSI certified, green chemical-resistant gloves have a 12-inch length with a gauntlet cuff. They have a nitrile coating with a rough finish. These X-large gloves are ideal for light duty.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion Level4
  • Anti-StaticYes
  • ColourGreen
  • EN 388 Impact RatedNo
  • Glove Coating ColourGreen
  • Glove Coating FinishRough
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceNitrile Composition Enhances Durability, Cotton Liner Ensure Comfort, Curved Pre-Flexed Fingers And Wing Thumbs Lead To Lesser Strain
  • Latex-FreeYes
  • Silicone-FreeNo
  • Supported / UnsupportedSupported
  • Glove Sizes10
  • Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant
  • ANSI/ISEA Cut Level A1
  • Chemical Glove Features Improved durability, Elevated comfort, Reduced strain, Food handling compliance, Genuine versatility
  • Cuff Style Gauntlet
  • EN ISO 374 Chemical Rating TYPE B - JKT
  • Glove Coating Coverage Full
  • Glove Colour Family Green
  • Glove Length 12 1/5 in
  • Glove Materials Cotton, Nitrile
  • Glove Size 10
  • Series AlphaTec
  • Standards EU, FDA, ANSI 4, ANSI A1 CUT, CE 0493, Category III, EN 388:2016 +A1:2018 4111B, EN407 X1XXXX, EN ISO 21420:2020, EN ISO 374-1:2016 Type B JKT, EN ISO 374-5:2016, REACH Compliant
  • EN ISO 374 Chemicals Tested JKT, J - n-Heptane, K - Sodium Hydroxide, 40% - T - Formaldehyde

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list