These size medium/eight chemical protection gloves provide liquid-proof chemical resistance to a variety of chemicals. These green and grey gloves feature a nitrile coating, an insulated liner, and a gauntlet-style cuff. They have a length of 14 inches and are 13-mil thick. These supported gloves are latex and silicone-free and have an ANSI level 5 abrasion rating.
Technical Specs
ItemChemical Glove
ANSI/ISEA Abrasion Level5
Anti-StaticYes
ColourGrey
Dual LayerYes
EN ISO 374 Chemical RatingType A
Glove Colour FamilyGreen
Glove Liner MaterialAcrylic
Glove PerformanceAnsell Grip Technology, light 7-gauge design makes them more dexterous
Glove TextureSmooth
InsulatedYes
SeriesAlphaTec
StandardsANSI ABR 5, CE 0493, Category III, EN 388:2016 +A1:2018 3122A, EN407:2020 X1XXXX, EN ISO 21420:2020, EN ISO 374-1:2016 Type A AJKLOPT, EN ISO 374-5:2016, REACH Compliant
EN ISO 374 Chemicals TestedAJKLOPT, A - methanol, J - n-heptane, K - sodium hydroxide, 40% - L - sulphuric acid, 99% - O - ammonia, 25% - P - hydrogen peroxide, 40% - T - formaldehyde