!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hose Inside Dia.
Hose Length
Max. Working Pressure @ 70 F
Hose Colour
Temp. Range
Standards
Hose Cover Material
Hose Tube Material
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Bulk Air Hoses

https://catalogue.grainger.ca/?hybris=true

 283  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FAIRVIEW
  • RUBBER HOSE, -20 ° TO 200 ° F, 300 FT L, RED, 200 PSI AT 70 F, 11/16 IN OD, 3/8 IN INSIDE DIAMETER
  • Item # FARRGP6RED-REEL
  • Mfr. Model # RGP-6RED-REEL
  • EHC: EHC :
  • This rubber hose has a length of 300 feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is red, has an operating temperature of -20 Degrees to 200 Degrees F. In addition, it has 11/16 inch outside diameter and ⅜ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 300 . Please update the quantity to proceed with checkout.
  • CONTINENTAL CONTITECH
  • AIR HOSE, -20.2 ° TO 210.2 ° F, NITRILE SYNTHETIC RUBBER, 500 FT L, RED, 300 PSI AT 70 F, ⅞ IN OD, ½ IN ID
  • Item # XIH20025512
  • Mfr. Model # 20025512
  • EHC: EHC :
  • This air hose has a length of 500 feet, a maximum operating pressure of 300 psi @ 70 Degrees F, is red, has an operating temperature of -20.2 Degrees to 210.2 Degrees F and is made of nitrile synthetic rubber. In addition, it has ⅞ inch outside diameter and ½ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 500. Please update the quantity to proceed with Checkout.
  • CONTINENTAL CONTITECH
  • AIR HOSE, -20.2 ° TO 210.2 ° F, NITRILE SYNTHETIC RUBBER, 500 FT L, RED, 200 PSI AT 70 F, ½ IN OD, ¼ IN ID
  • Item # XIH20025484
  • Mfr. Model # 20025484
  • EHC: EHC :
  • This air hose has a length of 500 feet, a maximum operating pressure of 200 psi @ 70 Degrees F, is red, has an operating temperature of -20.2 Degrees to 210.2 Degrees F and is made of nitrile synthetic rubber. In addition, it has ½ inch outside diameter and ¼ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 500. Please update the quantity to proceed with Checkout.
  • CONTINENTAL CONTITECH
  • ECONOMICAL AIR AND WATER HOSE, -40 ° TO 99 ° C, EPDM, 500 FT L, RED, 20.6 MM OD, 12.7 MM ID
  • Item # XIH20025773
  • Mfr. Model # 20025773
  • EHC: EHC :
  • This economical air and water hose has a length of 500 feet, and is red, has an operating temperature of -40 Degrees to 99 Degrees C and is made of EPDM. In addition, it has 20.6 mm outside diameter, 12.7 mm inside diameter. This economical air and water hose is for use on water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 50. Please update the quantity to proceed with Checkout.
  • CONTINENTAL CONTITECH
  • AIR HOSE, -20.2 ° TO 210.2 ° F, NITRILE SYNTHETIC RUBBER, 500 FT L, RED, 200 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID
  • Item # XIH20025487
  • Mfr. Model # 20025487
  • EHC: EHC :
  • This air hose has a length of 500 feet, a maximum operating pressure of 200 psi @ 70 Degrees F, is red, has an operating temperature of -20.2 Degrees to 210.2 Degrees F and is made of nitrile synthetic rubber. In addition, it has 11/16 inch outside diameter and ⅜ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 500. Please update the quantity to proceed with Checkout.
  • FAIRVIEW
  • RUBBER HOSE, -20 ° TO 200 ° F, EPDM, 300 FT L, RED, 200 PSI AT 70 F, 1 7/16 IN OUTSIDE DIAMETER, 1 IN ID
  • Item # FARRGP16RED-REEL
  • Mfr. Model # RGP-16RED-REEL
  • EHC: EHC :
  • This rubber hose has a length of 300 feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is red, has an operating temperature of -20 Degrees to 200 Degrees F and is made of EPDM. In addition, it has 1 7/16 inch outside diameter, 1 inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • RUBBER HOSE, -20 ° TO 200 ° F, 300 FT L, RED, 200 PSI AT 70 F, 13/16 IN OD, 1/2 IN INSIDE DIAMETER
  • Item # FARRGP8RED-REEL
  • Mfr. Model # RGP-8RED-REEL
  • EHC: EHC :
  • This rubber hose has a length of 300 feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is red, has an operating temperature of -20 Degrees to 200 Degrees F. In addition, it has 13/16 inch outside diameter and ½ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 300 . Please update the quantity to proceed with checkout.
  • CONTINENTAL CONTITECH
  • AIR HOSE, -20.2 ° TO 210.2 ° F, NITRILE SYNTHETIC RUBBER, 500 FT L, RED, 200 PSI AT 70 F, 1⅛ IN OD, ¾ IN ID
  • Item # XIH20025493
  • Mfr. Model # 20025493
  • EHC: EHC :
  • This air hose has a length of 500 feet, a maximum operating pressure of 200 psi @ 70 Degrees F, is red, has an operating temperature of -20.2 Degrees to 210.2 Degrees F and is made of nitrile synthetic rubber. In addition, it has 1⅛ inch outside diameter, ¾ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 500. Please update the quantity to proceed with Checkout.
  • PARKER
  • GENERAL PURPOSE AIR AND WATER HOSE, -40 ° TO 212 ° F, EPDM, RED, 300 PSI AT 70 F, 29.4 MM OD, 19.1 MM ID
  • Item # DYE7092-75304
  • Mfr. Model # 7092-75304
  • EHC: EHC :
  • This general purpose air and water hose has a maximum operating pressure of 300 psi @ 70 Degrees F and is red, has an operating temperature of -40 Degrees to 212 Degrees F and is made of EPDM. In addition, it has 29.4 mm outside diameter, 19.1 mm inside diameter. This general purpose air and water hose is for use on air, mild chemicals, and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CONTINENTAL CONTITECH
  • AIR HOSE, 40 ° TO 220 ° F, EPDM SYNTHETIC RUBBER, 50 FT L, YELLOW, 400 PSI AT 70 F, 1½ IN OD, 1 IN ID
  • Item # XIH20070738
  • Mfr. Model # 20070738
  • EHC: EHC :
  • This air hose has a length of 50 feet, a maximum operating pressure of 400 psi @ 70 Degrees F and is yellow, has an operating temperature of 40 Degrees to 220 Degrees F and is made of EPDM synthetic rubber. In addition, it has 1½ inch outside diameter, 1 inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 50. Please update the quantity to proceed with Checkout.
Results per page :  16 | 32 | 48