!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HOSE,1,000 FT L,BLUE,TPE

AIR HOSE,1,000 FT L,BLUE,TPE

CONTINENTAL

AIR HOSE,1,000 FT L,BLUE,TPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOSE,1,000 FT L,BLUE,TPE

AIR HOSE,1,000 FT L,BLUE,TPE

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.43 / each

EHC: EHC :
Min Qty 1000 = $1,430.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 1,000 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20463343
  • Mfr. Model # 20463343
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • ItemAir Hose
  • Hose Outside Dia.0.500 in
  • Hose ColourBlue
  • Hose Cover MaterialNitrile
  • Temp. Range-40 Degrees to 158 Degrees F
  • Safety Factor4:1
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Calcium Chloride, Carbon Dioxide, Cyclohexane, Diesel Fuel, Dry Food, Ethyl Acetate, Fuel Oil, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Parrafins (Wax), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
  • Hose Inside Dia. 1/4 in
  • Hose Length 1,000 ft
  • Hose Tube Material TPE
  • Max. Working Pressure @ 70 F 300 psi
  • Standards RMA Class B
  • Hose Configuration Bulk Hose
  • For Media Type Air, Ethanol, Ethylene Glycol, Formaldehyde, Hydrochloric Acid, Isopropanol, Methanol, Nitrogen Gas, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list