!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HOSE, -20.2 ° TO 210.2 ° F, NITRILE SYNTHETIC RUBBER, 500 FT L, RED, 200 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID

AIR HOSE, -20.2 ° TO 210.2 ° F, NITRILE SYNTHETIC RUBBER, 500 FT L, RED, 200 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID

CONTINENTAL CONTITECH

AIR HOSE, -20.2 °  TO 210.2 °  F, NITRILE SYNTHETIC RUBBER, 500 FT L, RED, 200 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOSE, -20.2 ° TO 210.2 ° F, NITRILE SYNTHETIC RUBBER, 500 FT L, RED, 200 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID

AIR HOSE, -20.2 ° TO 210.2 ° F, NITRILE SYNTHETIC RUBBER, 500 FT L, RED, 200 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.80 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20025487
  • Mfr. Model # 20025487
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This air hose has a length of 500 feet, a maximum operating pressure of 200 psi @ 70 Degrees F, is red, has an operating temperature of -20.2 Degrees to 210.2 Degrees F and is made of nitrile synthetic rubber. In addition, it has 11/16 inch outside diameter and ⅜ inch inside diameter.

Technical Specs

  • ItemAir Hose
  • Hose Outside Dia.11/16 in
  • Hose ColourRed
  • Hose Cover MaterialSynthetic Rubber
  • Temp. Range-20.2 Degrees to 210.2 Degrees F
  • Hose ConfigurationBulk Hose
  • Hose Inside Dia. 3/8 in
  • Hose Length 500 ft
  • Hose Tube Material Nitrile Synthetic Rubber
  • Max. Working Pressure @ 70 F 200 psi
  • Hose Reinforcement Material Synthetic Yarn
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories