Product ITEM is unavailable. See products from the same category below.
Bolt & Chain Cutters
Bolt and chain cutters generate crushing force at their jaws to cut bolts, padlocks, chain, wire mesh, and other items. Also called bolt croppers, their handles swing out on a hinge to open the jaws and swing in to close the jaws. A second hinge behind the jaws concentrates leverage from the handles and squeezes the jaws together to press them through the material being cut.
This bolt cutter features heavy-duty high carbon machined steel jaws with a centre-cut cutting action. The handle is made from tubular steel with a rubber grip. This tool is 24 inches long overall and comes complete with a handle and blades.
This bolt cutter features heavy-duty high carbon machined steel jaws with a centre-cut cutting action. The handle is made from tubular steel with a rubber grip. This tool is 24 inches long overall and comes complete with a handle and blades.
This rebar cutter has a length of 18 inch, plus it weighs 2.3 pounds and is not insulated. The aluminum handle is grey. It features heat treated blades. In addition, it has a black oxide finish, plus it is non-sparking, with a plastic grip. This rebar cutter is designed for: steel.
This rebar cutter has a length of 18 inch, plus it weighs 2.3 pounds and is not insulated. The aluminum handle is grey. It features heat treated blades. In addition, it has a black oxide finish, plus it is non-sparking, with a plastic grip. This rebar cutter is designed for: steel.
This bolt cutter has a length of 8 inch, plus it weighs 0.6 pounds and is not insulated. The steel handle is blue. It features heat treated blades. In addition, it has a black oxide finish, plus it is non-sparking, with a rubber grip. This bolt cutter is designed for: steel.
This bolt cutter has a length of 8 inch, plus it weighs 0.6 pounds and is not insulated. The steel handle is blue. It features heat treated blades. In addition, it has a black oxide finish, plus it is non-sparking, with a rubber grip. This bolt cutter is designed for: steel.
Hardened alloy steel jaws are designed and manufactured to assure long blade life. One-step internal cam mechanism provides the quickest and simplest way to keep the cutting blades precisely aligned. Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting.
Hardened alloy steel jaws are designed and manufactured to assure long blade life. One-step internal cam mechanism provides the quickest and simplest way to keep the cutting blades precisely aligned. Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting.
This bolt cutter has a length of 19 inches and is not insulated. The steel handle is red. It features controlled cutting, one-step internal cam mechanism. In addition, it is unfinished, plus it is non-sparking, with a rubber grip.
This bolt cutter has a length of 19 inches and is not insulated. The steel handle is red. It features controlled cutting, one-step internal cam mechanism. In addition, it is unfinished, plus it is non-sparking, with a rubber grip.
This bolt cutter has a length of 31-1/4 inch, plus it weighs 10.78 pounds. The composite, steel handle is black: red. It features general purpose jaw design. In addition, it has a steel grip.
This bolt cutter has a length of 31-1/4 inch, plus it weighs 10.78 pounds. The composite, steel handle is black: red. It features general purpose jaw design. In addition, it has a steel grip.
This bolt cutter features heavy-duty high carbon machined steel jaws with a centre-cut cutting action. The handle is made from tubular steel with a rubber grip. This tool is 36 inches long overall and comes complete with a handle and blades.
This bolt cutter features heavy-duty high carbon machined steel jaws with a centre-cut cutting action. The handle is made from tubular steel with a rubber grip. This tool is 36 inches long overall and comes complete with a handle and blades.
Hardened alloy steel jaws are designed and manufactured to assure long blade life. One-step internal cam mechanism provides the quickest and simplest way to keep the cutting blades precisely aligned. Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting.
Hardened alloy steel jaws are designed and manufactured to assure long blade life. One-step internal cam mechanism provides the quickest and simplest way to keep the cutting blades precisely aligned. Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting.
This bolt cutter has a length of 18 inch. The dual moulded non-slip handle is black. It features blades hardened to hrc 55 - 61, chrome molybdenum steel blades, jet bolt cutters are designed and more. In addition, it has a chrome molybdenum finish.
This bolt cutter has a length of 18 inch. The dual moulded non-slip handle is black. It features blades hardened to hrc 55 - 61, chrome molybdenum steel blades, jet bolt cutters are designed and more. In addition, it has a chrome molybdenum finish.
Induction hardened edges cut hard, soft and piano wire. Cuts components like bolts, nails, rivets. Exceptional cutting performance with minimal effort due to innovative lever action design. Chrome vanadium heavy-duty steel: forged oil hardened
Induction hardened edges cut hard, soft and piano wire. Cuts components like bolts, nails, rivets. Exceptional cutting performance with minimal effort due to innovative lever action design. Chrome vanadium heavy-duty steel: forged oil hardened
This rebar cutter has a length of 14 inch, plus it weighs 1.4 pounds and is not insulated. The aluminum handle is grey. It features heat treated blades. In addition, it has a black oxide finish, plus it is non-sparking, with a plastic grip. This rebar cutter is designed for: steel.
This rebar cutter has a length of 14 inch, plus it weighs 1.4 pounds and is not insulated. The aluminum handle is grey. It features heat treated blades. In addition, it has a black oxide finish, plus it is non-sparking, with a plastic grip. This rebar cutter is designed for: steel.
This bolt cutter has a length of 8 inch, plus it weighs 0.6 pounds and is not insulated. The steel handle is blue. It features heat treated blades. In addition, it has a black oxide finish, plus it is non-sparking, with a plastic grip. This bolt cutter is designed for: steel.
This bolt cutter has a length of 8 inch, plus it weighs 0.6 pounds and is not insulated. The steel handle is blue. It features heat treated blades. In addition, it has a black oxide finish, plus it is non-sparking, with a plastic grip. This bolt cutter is designed for: steel.
This bolt cutter has a length of 19-1/2 inch, plus it weighs 3.37 pounds. The composite, steel handle is black: red. It features general purpose jaw design. In addition, it has a steel grip.
This bolt cutter has a length of 19-1/2 inch, plus it weighs 3.37 pounds. The composite, steel handle is black: red. It features general purpose jaw design. In addition, it has a steel grip.
Hardened alloy steel jaws are designed and manufactured to assure long blade life. One-step internal cam mechanism provides the quickest and simplest way to keep the cutting blades precisely aligned. Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting.
Hardened alloy steel jaws are designed and manufactured to assure long blade life. One-step internal cam mechanism provides the quickest and simplest way to keep the cutting blades precisely aligned. Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting.
This bolt cutter is eight inches long. The induction hardened edges cut hard, soft, and piano wire. It cuts components like bolts, nails, and rivets up to 1/8 inches in diameter. The cutting edge hardness is approximately 64 Hardness Rockwell C. This tool is made from chrome vanadium heavy-duty steel which is forged and oil-hardened. It has plastic-coated handles.
This bolt cutter is eight inches long. The induction hardened edges cut hard, soft, and piano wire. It cuts components like bolts, nails, and rivets up to 1/8 inches in diameter. The cutting edge hardness is approximately 64 Hardness Rockwell C. This tool is made from chrome vanadium heavy-duty steel which is forged and oil-hardened. It has plastic-coated handles.
24 inch industrial centre cut bolt cutters. Capacity 7/8 inch, soft and medium hard materials. Max. hardness of material to be cut: Brinell 455/Rockwell C48. Lock plate keeps jaws from loosening. Screw-type adjustment. Steel handles with rubber grips.
24 inch industrial centre cut bolt cutters. Capacity 7/8 inch, soft and medium hard materials. Max. hardness of material to be cut: Brinell 455/Rockwell C48. Lock plate keeps jaws from loosening. Screw-type adjustment. Steel handles with rubber grips.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.