!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOLT CUTTER, CENTRE CUT/64 HRC, BLACK, 8 IN, ATRAMENTIZED CHROME VANADIUM STEEL/PLASTIC

BOLT CUTTER, CENTRE CUT/64 HRC, BLACK, 8 IN, ATRAMENTIZED CHROME VANADIUM STEEL/PLASTIC

KNIPEX

BOLT CUTTER, CENTRE CUT/64 HRC, BLACK, 8 IN, ATRAMENTIZED CHROME VANADIUM STEEL/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT CUTTER, CENTRE CUT/64 HRC, BLACK, 8 IN, ATRAMENTIZED CHROME VANADIUM STEEL/PLASTIC

BOLT CUTTER, CENTRE CUT/64 HRC, BLACK, 8 IN, ATRAMENTIZED CHROME VANADIUM STEEL/PLASTIC

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX7121-200
  • Mfr. Model # 71 21 200
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 341
  • Shipping Weight 0.76 lbs

Product Details

This bolt cutter is eight inches long. The induction hardened edges cut hard, soft, and piano wire. It cuts components like bolts, nails, and rivets up to 1/8 inches in diameter. The cutting edge hardness is approximately 64 Hardness Rockwell C. This tool is made from chrome vanadium heavy-duty steel which is forged and oil-hardened. It has plastic-coated handles.

Technical Specs

  • ItemBolt Cutter
  • Cutting ActionCentre
  • For Maximum Diameter Medium Steel5.2 mm
  • Jaw MaterialChrome Vanadium Steel
  • Overall Length200 mm
  • Blade Finish Atramentized
  • For Maximum Diameter Hard Steel 4 mm
  • Handle Material Plastic
  • Material Application Bolts, Nails, Rivets
  • Weight 0.32 kg
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list