BOLT CUTTERS, STEEL, FOR 7/16 IN MAX DIA SOFT STEEL, FOR ⅜ IN MAX DIA MEDIUM STEEL, RED
BOLT CUTTERS, STEEL, FOR 7/16 IN MAX DIA SOFT STEEL, FOR ⅜ IN MAX DIA MEDIUM STEEL, RED
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Hardened alloy steel jaws are designed and manufactured to assure long blade life. One-step internal cam mechanism provides the quickest and simplest way to keep the cutting blades precisely aligned. Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting.
Technical Specs
Item Bolt Cutter
Blade Finish Unfinished
Cutting Action Centre
For Maximum Diameter Hard Steel 5/16 in
For Maximum Diameter Soft Steel 7/16 in
Handle Colour Red
Insulated Not Insulated
Non-Sparking Non-Sparking
Adjustment Type Screw
Bolt Cutter Type Heavy Duty Bolt Cutters
Features Controlled Cutting, One-Step Internal Cam Mechanism
For Maximum Diameter Medium Steel 3/8 in
Grip Material Rubber
Handle Material Steel
Jaw Material Alloy Steel
Overall Length 24 in
Country of Origin China
(subject to change)
Alternate Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$358.10
/ EACH