Product ITEM is unavailable. See products from the same category below.
Bench & Pedestal Grinder Wire Wheel Brushes
Bench and pedestal grinder wire wheel brushes debur and remove surface contaminants such as rust, paint, and slag. Wheel shape, bristle material, and bristle form combine to determine the best-suited application and workpiece material.
This stringer bead knotted wire wheel brush measures seven inches in diameter and can be mounted with a 5/8"-11 threaded arbor. It has a maximum RPM of 12,000, a face width of 3/16 inches, and a wire diameter of 0.02 inches. This brush is made for use with bench grinders, pedestal grinders, power drills, air tools, and electric tools.
This stringer bead knotted wire wheel brush measures seven inches in diameter and can be mounted with a 5/8"-11 threaded arbor. It has a maximum RPM of 12,000, a face width of 3/16 inches, and a wire diameter of 0.02 inches. This brush is made for use with bench grinders, pedestal grinders, power drills, air tools, and electric tools.
This medium crimped wire wheel brush has a diameter of six inches and can be arbor mounted. It has a maximum RPM of 6,000, a face width of 7/8 inches, and a wire diameter of 0.014 inches. This brush includes 1/2-inch and 5/8-inch adapters and is made for use with bench and pedestal grinders.
This medium crimped wire wheel brush has a diameter of six inches and can be arbor mounted. It has a maximum RPM of 6,000, a face width of 7/8 inches, and a wire diameter of 0.014 inches. This brush includes 1/2-inch and 5/8-inch adapters and is made for use with bench and pedestal grinders.
This narrow crimped wire wheel brush has a diameter of eight inches and can be arbor mounted. It has a maximum RPM of 4,500, a face width of 5/8 inches, and a wire diameter of 0.014 inches. This brush includes 1/2-inch and 5/8-inch adapters and is made for use with bench and pedestal grinders.
This narrow crimped wire wheel brush has a diameter of eight inches and can be arbor mounted. It has a maximum RPM of 4,500, a face width of 5/8 inches, and a wire diameter of 0.014 inches. This brush includes 1/2-inch and 5/8-inch adapters and is made for use with bench and pedestal grinders.
This steel crimped wire wheel brush has a diameter of 3/4 inches and is made for use with bench and pedestal grinders. It has a maximum RPM of 25,000, a 1/4-inch shank, and a wire diameter of 0.014 inches.
This steel crimped wire wheel brush has a diameter of 3/4 inches and is made for use with bench and pedestal grinders. It has a maximum RPM of 25,000, a 1/4-inch shank, and a wire diameter of 0.014 inches.
This crimped wire wheel brush has a diameter of eight inches and can be mounted with a reducer bushing. It has a 5/8-inch arbor hole, a face width of eight inches, and a wire diameter of 0.012 inches. This steel brush has a maximum RPM of 4,500 and is made for use with bench and pedestal grinders.
This crimped wire wheel brush has a diameter of eight inches and can be mounted with a reducer bushing. It has a 5/8-inch arbor hole, a face width of eight inches, and a wire diameter of 0.012 inches. This steel brush has a maximum RPM of 4,500 and is made for use with bench and pedestal grinders.
This medium crimped wire wheel brush has a diameter of eight inches and can be arbor mounted. It has a maximum RPM of 4,500, a face width of 3/4 inches, and a wire diameter of 0.014 inches. This brush includes 1/2-inch and 5/8-inch adapters and is made for use with bench and pedestal grinders.
This medium crimped wire wheel brush has a diameter of eight inches and can be arbor mounted. It has a maximum RPM of 4,500, a face width of 3/4 inches, and a wire diameter of 0.014 inches. This brush includes 1/2-inch and 5/8-inch adapters and is made for use with bench and pedestal grinders.
This medium crimped wire wheel brush has a diameter of six inches and can be arbor mounted. It has a maximum RPM of 6,000, a face width of 3/4 inches, and a wire diameter of 0.008 inches. This brush includes 1/2-inch and 5/8-inch adapters and is made for use with bench and pedestal grinders.
This medium crimped wire wheel brush has a diameter of six inches and can be arbor mounted. It has a maximum RPM of 6,000, a face width of 3/4 inches, and a wire diameter of 0.008 inches. This brush includes 1/2-inch and 5/8-inch adapters and is made for use with bench and pedestal grinders.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.