WHEEL BRUSH, CRIMPED WIRE, REDUCER BUSHING MOUNT, 8 IN BRUSH DIA/0.012 IN WIRE DIA, STEEL
WHEEL BRUSH, CRIMPED WIRE, REDUCER BUSHING MOUNT, 8 IN BRUSH DIA/0.012 IN WIRE DIA, STEEL
WALTER SURFACE TECHNOLOGIES INC.
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This crimped wire wheel brush has a diameter of eight inches and can be mounted with a reducer bushing. It has a 5/8-inch arbor hole, a face width of eight inches, and a wire diameter of 0.012 inches. This steel brush has a maximum RPM of 4,500 and is made for use with bench and pedestal grinders.
Technical Specs
Item Bench Wheel Brush
Bristle Material Carbon Steel
Face Width 8 in
Compatible Tool Type Bench Grinder, Pedestal Grinder
Connector Type Threaded Hole
Operating Speed - Maximum 4,500 RPM
Series BENCH GRINDER WIRE WHEEL BRUSHES
Bristle Type Crimped Wire
Brush Dia. 8 in
Bristle Diameter 0.0118 in
Primary Material Application Steel
Connector Size 5/8 in
Colour Orange
Country of Origin China
(subject to change)