!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Compatible Nominal Conduit/Pipe Size
Material
Colour
Finish
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Beam Mounts for Conduit, Pipe & Cable

These mounts install on beam flanges to support overhead conduit, pipe, and cable installations.

https://catalogue.grainger.ca/?hybris=true

34 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • COOPER B-LINE
  • BEAM CLIP WITH CONDUIT AND PIPE HANGER, HAMMER-ON, 14/2 AWG TO 10/4 AWG, ⅜ IN TRADE SIZE, BLACK
  • Item # CBLBG6U2-4
  • Mfr. Model # BG-6-U-2-4
  • EHC: EHC :
  • Cable clip, hammer on flange, snap close. Conduit size 3/8 inch. Cable range 0.42 to 0.675. Material of construction, steel. Maximum load 75 lb. Wire range 14/2 to 10/4 AWG. Zinc phosphate finish. Flange size 1/8 to 1/4 inch. Armored cable supported below

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COOPER B-LINE
  • BEAM CABLE SNAP CLIP, STEEL, 5/32 IN TO 9/32 IN, 0.5 IN TO 0.718 IN
  • Item # CBLBXM1519
  • Mfr. Model # BXM-1519
  • EHC: EHC :
  • Cable flange clip, snap on. Cable range 0.500 to 0.718 inches. Material of construction, steel. Zinc plated finish. Attachs 0.500-0.718 outside diameter cable to 1/16-5/32 inch flange. Standards UL/CUL.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COOPER B-LINE
  • BEAM CLIP WITH CONDUIT AND PIPE HANGER, HAMMER-ON, 14/2 AWG TO 10/4 AWG, ⅜ IN TRADE SIZE, BLACK
  • Item # CBLBG6E2-4
  • Mfr. Model # BG-6-E-2-4
  • EHC: EHC :
  • Cable clip, hammer on. Flange, snap close. Conduit size 3/8 inch, cable range 0.42 to 0.675. Material of construction, steel. Maximum load 25 lb. Wire range 14/2 to 10/4 AWG. Zinc phosphate finish. Flange size 1/8 to 1/4 inch. Armored cable support to the

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • COOPER B-LINE
  • BEAM CABLE SNAP CLIP, STEEL, 1/16 IN TO 5/32 IN, 0.5 IN TO 0.718 IN
  • Item # CBLBXS1519
  • Mfr. Model # BXS-1519
  • EHC: EHC :
  • Cable flange clip, snap on. Cable range 0.500 to 0.718 inches. Material of construction, steel. Zinc plated finish. Attachs 0.500-0.718 outside diameter cable to 5/32-9/32 inch flange. Standards UL/CUL.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COOPER B-LINE
  • BEAM CABLE SNAP CLIP, STEEL, 1/16 IN TO 5/32 IN, 0.444 IN TO 0.560 IN
  • Item # CBLBXS1214
  • Mfr. Model # BXS-1214
  • EHC: EHC :
  • Cable flange clip, snap on. Cable range 0.444 to 0.560 inches. Material of construction, steel. Zinc plated finish. Attachs 0.444-0.560 outside diameter cable to 5/32-9/32 inch flange. Standards UL/CUL.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list