!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEAM CLIP WITH CONDUIT/PIPE HANGER, HAMMER-ON, ½ IN AND ¾ IN TRADE SIZE, 25 LB LOAD CAPACITY, GREY

BEAM CLIP WITH CONDUIT/PIPE HANGER, HAMMER-ON, ½ IN AND ¾ IN TRADE SIZE, 25 LB LOAD CAPACITY, GREY

NVENT CADDY

BEAM CLIP WITH CONDUIT/PIPE HANGER, HAMMER-ON, ½ IN AND ¾ IN TRADE SIZE, 25 LB LOAD CAPACITY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEAM CLIP WITH CONDUIT/PIPE HANGER, HAMMER-ON, ½ IN AND ¾ IN TRADE SIZE, 25 LB LOAD CAPACITY, GREY

BEAM CLIP WITH CONDUIT/PIPE HANGER, HAMMER-ON, ½ IN AND ¾ IN TRADE SIZE, 25 LB LOAD CAPACITY, GREY

NVENT CADDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2KWP9
  • Mfr. Model # 812M24SM
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This beam clip with conduit and pipe hanger meets the standards for cULus, ITB. It is made of steel with a corrosion-resistant coating, and is grey.

Technical Specs

  • ItemBeam Clip with Conduit & Pipe Hanger
  • Compatible Pipe Size1/2 in, 3/4 in
  • FinishCorrosion Resistant Coated
  • Compatible Conduit Trade Size1/2 in, 3/4 in
  • Compatible Nominal Conduit/Pipe Size1/2 in, 3/4 in
  • StandardscULus, ITB
  • Load Capacity 25 lb
  • Material Steel
  • Colour Grey
  • Compatible Conduit Type EMT
  • For Use With Cable, Conduit, Pipe
  • Sub-Category Conduit and Cable Hangers
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories