!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEAM CLIP WITH CONDUIT AND PIPE HANGER, HAMMER-ON, ½ IN AND ¾ IN TRADE SIZE, 75 LB LOAD CAPACITY

BEAM CLIP WITH CONDUIT AND PIPE HANGER, HAMMER-ON, ½ IN AND ¾ IN TRADE SIZE, 75 LB LOAD CAPACITY

COOPER B-LINE

BEAM CLIP WITH CONDUIT AND PIPE HANGER, HAMMER-ON, ½ IN AND ¾ IN TRADE SIZE, 75 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEAM CLIP WITH CONDUIT AND PIPE HANGER, HAMMER-ON, ½ IN AND ¾ IN TRADE SIZE, 75 LB LOAD CAPACITY

BEAM CLIP WITH CONDUIT AND PIPE HANGER, HAMMER-ON, ½ IN AND ¾ IN TRADE SIZE, 75 LB LOAD CAPACITY

COOPER B-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.59 / EACH

EHC: EHC :
Min Qty 100 = $359.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBLBG8-12U5-8
  • Mfr. Model # BG-8-12-U-5-8
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Conduit clip, hammer on. Conduit size 1/2 to 3/4 inch. Material of construction, steel. Maximum load 75 lb. Zinc phosphate finish. Flange size 5/16 to 1/2 inch. Conduit supported below. Rotates 360 degrees. Standards UL/CUL.

Technical Specs

  • ItemBeam Clip with Conduit & Pipe Hanger
  • Compatible Pipe Size1/2 in, 3/4 in
  • FinishZinc-Plated
  • Overall Length1 in
  • Overall Height1 in
  • Compatible Conduit TypeEMT, RMC
  • For Use WithBeams
  • StandardsUL/CUL
  • Weight0.09 lb
  • Load Capacity 75 lb
  • Material Steel
  • Colour Black
  • Overall Width 1 in
  • Compatible Conduit Trade Size 1/2 in, 3/4 in
  • Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in
  • Series Eaton B-Line
  • Sub-Category Conduit and Cable Hangers
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list