!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Primary Chemical
Fragrance
Ready to Use/Concentrated
Recommended Dilution
Cleaner Form
Colour
Item

Bathroom Cleaners

https://catalogue.grainger.ca/?hybris=true

50 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DUSTBANE
  • FLUSH BOWL CLEANER, 1 LITRE TUB, 23% HYDROCHLORIC ACID
  • Item # DSB53742
  • Mfr. Model # 53742
  • EHC: EHC :
  • This flush bowl cleaner comes in a one-litre tub. It is 23% hydrochloric acid and instantly dissolves rust, hard water deposits, and uric acids while destroying odour-causing bacteria.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUSTBANE
  • CLEANER BOWL BLU-LITE 1L
  • Item # DSB53747
  • Mfr. Model # 53747
  • EHC: EHC :
  • Non acid-based blu-lite bowl cleaner, disinfectant, descalent and deodorizer which is effective on toilet bowls, urinals, non-resilient tile and grouting, stainless steel, aluminum, copper, brass, ceramic, plastic and cement, 1 L

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUSTBANE
  • TOILET BOWL CLEANER, 5 LITRE TUB, PHOSPHORIC ACID
  • Item # DSB53749
  • Mfr. Model # 53749
  • EHC: EHC :
  • This toilet bowl cleaner is non-acid based and comes in a five-litre tub. It is a disinfectant, descaler and deodorizer that is effective on toilet bowls, urinals, tile, grouting, stainless steel, aluminum, copper, brass, ceramic, plastic, and cement

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
  • This product is no longer available online.

    View Replacement.

  • SCRUBBING BUBBLES
  • SHOWER CLEANER, AEROSOL, RAINSHOWER FRAGRANCE, 567G, CLEAR
  • Item # JNS656905
  • Mfr. Model # 306631
  • EHC: EHC :
  • This shower cleaner is ready to use and comes in a 567-gram aerosol canister. It has a rainshower fragrance and the cleaner sprays clear. Its volatile organic compounds content is 0.061%.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH GUY
  • CLEANER BATHROOM HYPER CLEAN 4L
  • Item # XDCJ560-4L
  • Mfr. Model # J560-4L
  • EHC: EHC :
  • A hydrogen peroxide cleaner with bleaching, deodorizing and sanitizing properties. For food plant and other industrial use, also laundry, washrooms, windows, floors, walls, ceilings, carpet stain removal and non-acid bowl cleaner. Biodegradable. For food plant and other industrial use.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUSTBANE
  • CLEANER RESTROOM AQUA SCRUB 1 L
  • Item # DSB53732
  • Mfr. Model # 53732
  • EHC: EHC :
  • AQUA SCRUB A.P.E. Free is formulated with a complex blend of cleaning, degreasing and emulsifying agents to effectively remove a broad range of soils from many different surfaces. Its unique pine scent deodorizes while you clean.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list