!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUSH BOWL CLEANER, 1 LITRE TUB, 23% HYDROCHLORIC ACID

FLUSH BOWL CLEANER, 1 LITRE TUB, 23% HYDROCHLORIC ACID

DUSTBANE

FLUSH BOWL CLEANER, 1 LITRE TUB, 23% HYDROCHLORIC ACID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUSH BOWL CLEANER, 1 LITRE TUB, 23% HYDROCHLORIC ACID

FLUSH BOWL CLEANER, 1 LITRE TUB, 23% HYDROCHLORIC ACID

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.35 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB53742
  • Mfr. Model # 53742
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Product Details

This flush bowl cleaner comes in a one-litre tub. It is 23% hydrochloric acid and instantly dissolves rust, hard water deposits, and uric acids while destroying odour-causing bacteria.

Technical Specs

  • ItemEmulsion Bowl Cleaner & Deodorizer
  • FragrancePungent
  • ColourOpaque White
  • pH ValueAcidic
  • Container Size 1 L
  • Primary Chemical HCL
  • pH Level Less Than1
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list