!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET BOWL CLEANER, 5 LITRE TUB, PHOSPHORIC ACID

TOILET BOWL CLEANER, 5 LITRE TUB, PHOSPHORIC ACID

DUSTBANE

TOILET BOWL CLEANER, 5 LITRE TUB, PHOSPHORIC ACID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET BOWL CLEANER, 5 LITRE TUB, PHOSPHORIC ACID

TOILET BOWL CLEANER, 5 LITRE TUB, PHOSPHORIC ACID

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB53749
  • Mfr. Model # 53749
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Product Details

This toilet bowl cleaner is non-acid based and comes in a five-litre tub. It is a disinfectant, descaler and deodorizer that is effective on toilet bowls, urinals, tile, grouting, stainless steel, aluminum, copper, brass, ceramic, plastic, and cement

Technical Specs

  • ItemDisinfecting Bowl Cleaner
  • Net Weight12.25 lb
  • Cleaner FormLiquid
  • Recommended DilutionReady-to-Use
  • Surfaces for Use OnToilets, urinals, sinks, tubs, chrome, stainless steel
  • Rinse RequiredRequires Rinse
  • ColourBlue
  • pH Level0.2 to 1.2
  • NonflammableNonflammable
  • Container Size 5 L
  • Container Type Bottle
  • Ready to Use/Concentrated Ready-to-Use
  • Fragrance Floral
  • VOC Content 0%
  • Flash Point Greater than 93.3 Degrees C
  • Features Viscous, stains blue for control, removes tough stains
  • pH Value Acidic
  • Properties Colored formula for easy application, low pH
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list