Product ITEM is unavailable. See products from the same category below.
Ball-Nose Indexable Milling Inserts
Ball-nose milling inserts have a rounded nose that creates rounded profiles and contours with a rough or semi-rough finish on a workpiece. These indexable inserts mount to a compatible ball-nose end mill body, which attaches to a milling machine. The inserts have multiple cutting edges and can be rotated (indexed) to expose a fresh cutting edge when the old one dulls. They can be replaced with new inserts of the same type or different types without removing the tool body from the machine. Indexable milling tools require fewer tool changes than solid tools in high-volume metalworking and fabrication applications with high speeds, high feeds, and difficult-to-machine materials.
This ball nose milling insert is made of carbide. It is designed for use with M270 copy mill. It is for use on steel, stainless steel, copy milling, medium. This M270 series ball nose milling insert features BR geometry is the first choice for all semi-finishing and medium-duty applications. Plus it has a metric measurement system, is 4.76 mm thick, 25 mm width, and has a 12.5000 mm corner radius, a right hand cutting direction, and has a TiN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 copy mill. It is for use on steel, stainless steel, copy milling, medium. This M270 series ball nose milling insert features BR geometry is the first choice for all semi-finishing and medium-duty applications. Plus it has a metric measurement system, is 4.76 mm thick, 25 mm width, and has a 12.5000 mm corner radius, a right hand cutting direction, and has a TiN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on cast iron, hardened steel, steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a metric measurement system, is 0.187 inch thick, 16 mm width, and has a 8 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on cast iron, hardened steel, steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a metric measurement system, is 0.187 inch thick, 16 mm width, and has a 8 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, copy milling, medium cutting to heavy roughing. This M270 series milling insert features BF geometry is ideal for all finishing and light operations. Plus it has a fractional inch measurement system, is 0.187 inch thick, 1 inch width, and has a ½ inch corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, copy milling, medium cutting to heavy roughing. This M270 series milling insert features BF geometry is ideal for all finishing and light operations. Plus it has a fractional inch measurement system, is 0.187 inch thick, 1 inch width, and has a ½ inch corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on cast iron, hardened steel, steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a metric measurement system, is 0.187 inch thick, 25 mm width, and has a 12.50 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on cast iron, hardened steel, steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a metric measurement system, is 0.187 inch thick, 25 mm width, and has a 12.50 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on cast iron, hardened steel, steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a metric measurement system, is 0.187 inch thick, 32 mm width, and has a 16 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on cast iron, hardened steel, steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a metric measurement system, is 0.187 inch thick, 32 mm width, and has a 16 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on steel, cast iron, stainless steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a metric measurement system, is 0.187 inch thick, 20 mm width, and has a 10 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on steel, cast iron, stainless steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a metric measurement system, is 0.187 inch thick, 20 mm width, and has a 10 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on steel, cast iron, stainless steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a metric measurement system, is 0.187 inch thick, 16 mm width, and has a 8 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on steel, cast iron, stainless steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a metric measurement system, is 0.187 inch thick, 16 mm width, and has a 8 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on steel, cast iron, stainless steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a metric measurement system, is 0.125 inch thick, 12 mm width, and has a 6 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on steel, cast iron, stainless steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a metric measurement system, is 0.125 inch thick, 12 mm width, and has a 6 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 copy mill. It is for use on steel, cast iron, stainless steel, copy milling, medium. This M270 series ball nose milling insert features BR geometry is the first choice for all semi-finishing and medium-duty applications. Plus it has a metric measurement system, is 4.76 mm thick, 20 mm width, and has a 10 mm corner radius, a right hand cutting direction, and has a TiN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 copy mill. It is for use on steel, cast iron, stainless steel, copy milling, medium. This M270 series ball nose milling insert features BR geometry is the first choice for all semi-finishing and medium-duty applications. Plus it has a metric measurement system, is 4.76 mm thick, 20 mm width, and has a 10 mm corner radius, a right hand cutting direction, and has a TiN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on steel, cast iron, stainless steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a fractional inch measurement system, is 0.187 inch thick, ¾ inch width, and has a ⅜ inch corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on steel, cast iron, stainless steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a fractional inch measurement system, is 0.187 inch thick, ¾ inch width, and has a ⅜ inch corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, copy milling, medium cutting to heavy roughing. This M270 series milling insert features BR geometry is ideal for all semi-finishing and medium-duty applications. Plus it has a metric measurement system, is 0.187 inch thick, 16 mm width, and has a 8 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, copy milling, medium cutting to heavy roughing. This M270 series milling insert features BR geometry is ideal for all semi-finishing and medium-duty applications. Plus it has a metric measurement system, is 0.187 inch thick, 16 mm width, and has a 8 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on steel, cast iron, stainless steel, copy milling, medium. This M270 series ball nose milling insert features BR geometry is the first choice for all semi-finishing and medium-duty applications. Plus it has a metric measurement system, is 0.187 inch thick, 25 mm width, and has a 12.50 mm corner radius, a right hand cutting direction, and has a TiN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on steel, cast iron, stainless steel, copy milling, medium. This M270 series ball nose milling insert features BR geometry is the first choice for all semi-finishing and medium-duty applications. Plus it has a metric measurement system, is 0.187 inch thick, 25 mm width, and has a 12.50 mm corner radius, a right hand cutting direction, and has a TiN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on steel, cast iron, stainless steel, copy milling, medium. This M270 series ball nose milling insert features BR geometry is the first choice for all semi-finishing and medium-duty applications. Plus it has a fractional inch measurement system, is 0.125 inch thick, ½ inch width, and has a ¼ inch corner radius, a right hand cutting direction, and has a TiN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on steel, cast iron, stainless steel, copy milling, medium. This M270 series ball nose milling insert features BR geometry is the first choice for all semi-finishing and medium-duty applications. Plus it has a fractional inch measurement system, is 0.125 inch thick, ½ inch width, and has a ¼ inch corner radius, a right hand cutting direction, and has a TiN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on cast iron, hardened steel, steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a metric measurement system, is 0.125 inch thick, 12 mm width, and has a 6 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on cast iron, hardened steel, steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a metric measurement system, is 0.125 inch thick, 12 mm width, and has a 6 mm corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on cast iron, hardened steel, steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a fractional inch measurement system, is 0.187 inch thick, ⅝ inch width, and has a 5/16 inch corner radius, a right hand cutting direction, and has a TiAlN finish.
This ball nose milling insert is made of carbide. It is designed for use with M270 series copy mills. It is for use on cast iron, hardened steel, steel, copy milling, light finishing. This M270 series ball nose milling insert features BF geometry is the first choice for all finishing and light operations. Plus it has a fractional inch measurement system, is 0.187 inch thick, ⅝ inch width, and has a 5/16 inch corner radius, a right hand cutting direction, and has a TiAlN finish.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.