!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL NOSE MILLING INSERT, 2MM INSCRIBED CIRCLE, 1MM CORNER RADIUS, M270 SERIES, CARBIDE

BALL NOSE MILLING INSERT, 2MM INSCRIBED CIRCLE, 1MM CORNER RADIUS, M270 SERIES, CARBIDE

WIDIA

BALL NOSE MILLING INSERT, 2MM INSCRIBED CIRCLE, 1MM CORNER RADIUS, M270 SERIES, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL NOSE MILLING INSERT, 2MM INSCRIBED CIRCLE, 1MM CORNER RADIUS, M270 SERIES, CARBIDE

BALL NOSE MILLING INSERT, 2MM INSCRIBED CIRCLE, 1MM CORNER RADIUS, M270 SERIES, CARBIDE

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.99 / EACH

EHC: EHC :
Min Qty 5 = $309.95

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID2012662
  • Mfr. Model # M270BR20 TN7535
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.205 lbs

Product Details

This ball nose milling insert is made of carbide. It is designed for use with M270 copy mill. It is for use on steel, cast iron, stainless steel, copy milling, medium. This M270 series ball nose milling insert features BR geometry is the first choice for all semi-finishing and medium-duty applications. Plus it has a metric measurement system, is 4.76 mm thick, 20 mm width, and has a 10 mm corner radius, a right hand cutting direction, and has a TiN finish.

Technical Specs

  • ItemBall Nose Milling Insert
  • Corner Radius10.0000 mm
  • SeriesM270
  • Primary Material ApplicationSteel
  • Clearance Angle16 Degrees
  • Cutting ApplicationCopy Milling, Medium
  • Cutting Edge Length20 mm
  • Finish - MachiningTiN
  • For Use WithM270 Copy Mill
  • Insert StyleM270
  • Material - MachiningCarbide
  • Mounting Hole Dia.0.183 in
  • Number of Cutting Edges2
  • RakeNegative
  • Secondary Material Application ISO CodeK, M
  • Through Hole Inside Dia.4.65 mm
  • Inscribed Circle 20 mm
  • Thickness 4.76 mm
  • ISO Number M270BR20
  • Chip-Breaker No
  • Coating Process CVD
  • Cutting Direction Right Hand
  • Features BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
  • For Toolholder M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
  • Insert Size BR20
  • Manufacturer Grade TN7535
  • Measurement System Metric
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code P
  • Secondary Material Application Cast Iron, Stainless Steel
  • Shape Ball Nose
  • Width 20 mm
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list